Zoro Homepage

Front Panel Assembly

  • Mfr # 000008081

  • Zoro # G6386320


product price: $1,149.99
/ea
Free Shipping & Returns

Key Features

Fits Brand
Manitowoc Ice
For Use With Mfr. Model Number
I1400, RF0266, RF0385, RF0388, RF0399, RFF0320, RFF0620, RFP0320, RFP0620, RFS, RFS0650, RNF0320, RNF0620, RNK0620, RNP0320, RNP0620, RNS, RNS012, RNS020, RNS0244, RNS0385, RNS0600, UFF0200, UFF0350, UFP0200A-Evaporator, UFP0350, UNF0200A, UNF0300A, UNP0200A, UNP0300
Product Type
Front Panel Assembly
For Use With
Panel
Compatible with Manufacturer Model Number
I1400, RF0266, RF0385, RF0388, RF0399, RFF0320, RFF0620, RFP0320, RFP0620, RFS, RFS0650, RNF0320, RNF0620, RNK0620, RNP0320, RNP0620, RNS, RNS012, RNS020, RNS0244, RNS0385, RNS0600, UFF0200, UFF0350, UFP0200A-Evaporator, UFP0350, UNF0200A, UNF0300A, UNP0200A, UNP0300
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
000008081
Zoro #
G6386320
UPC #
-
Country of Origin
United States

Details

Item
Front Panel Assembly
Fits Brand
Manitowoc Ice
For Use With Mfr. Model Number
I1400, RF0266, RF0385, RF0388, RF0399, RFF0320, RFF0620, RFP0320, RFP0620, RFS, RFS0650, RNF0320, RNF0620, RNK0620, RNP0320, RNP0620, RNS, RNS012, RNS020, RNS0244, RNS0385, RNS0600, UFF0200, UFF0350, UFP0200A-Evaporator, UFP0350, UNF0200A, UNF0300A, UNP0200A, UNP0300
Product Type
Front Panel Assembly
For Use With
Panel
Compatible with Manufacturer Model Number
I1400, RF0266, RF0385, RF0388, RF0399, RFF0320, RFF0620, RFP0320, RFP0620, RFS, RFS0650, RNF0320, RNF0620, RNK0620, RNP0320, RNP0620, RNS, RNS012, RNS020, RNS0244, RNS0385, RNS0600, UFF0200, UFF0350, UFP0200A-Evaporator, UFP0350, UNF0200A, UNF0300A, UNP0200A, UNP0300
For Use with Mfr Model Number
I1400, RF0266, RF0385, RF0388, RF0399, RFF0320, RFF0620, RFP0320, RFP0620, RFS, RFS0650, RNF0320, RNF0620, RNK0620, RNP0320, RNP0620, RNS, RNS012, RNS020, RNS0244, RNS0385, RNS0600, UFF0200, UFF0350, UFP0200A-Evaporator, UFP0350, UNF0200A, UNF0300A, UNP0200A, UNP0300
Compatible Manufacturer Part Number
I1400, RF0266, RF0385, RF0388, RF0399, RFF0320, RFF0620, RFP0320, RFP0620, RFS, RFS0650, RNF0320, RNF0620, RNK0620, RNP0320, RNP0620, RNS, RNS012, RNS020, RNS0244, RNS0385, RNS0600, UFF0200, UFF0350, UFP0200A-Evaporator, UFP0350, UNF0200A, UNF0300A, UNP0200A, UNP0300
Compatible with Mfr. Model No.
I1400, RF0266, RF0385, RF0388, RF0399, RFF0320, RFF0620, RFP0320, RFP0620, RFS, RFS0650, RNF0320, RNF0620, RNK0620, RNP0320, RNP0620, RNS, RNS012, RNS020, RNS0244, RNS0385, RNS0600, UFF0200, UFF0350, UFP0200A-Evaporator, UFP0350, UNF0200A, UNF0300A, UNP0200A, UNP0300
Compatible Manufacturer Model Number
I1400, RF0266, RF0385, RF0388, RF0399, RFF0320, RFF0620, RFP0320, RFP0620, RFS, RFS0650, RNF0320, RNF0620, RNK0620, RNP0320, RNP0620, RNS, RNS012, RNS020, RNS0244, RNS0385, RNS0600, UFF0200, UFF0350, UFP0200A-Evaporator, UFP0350, UNF0200A, UNF0300A, UNP0200A, UNP0300
Compatible with Manufacturer Model No.
I1400, RF0266, RF0385, RF0388, RF0399, RFF0320, RFF0620, RFP0320, RFP0620, RFS, RFS0650, RNF0320, RNF0620, RNK0620, RNP0320, RNP0620, RNS, RNS012, RNS020, RNS0244, RNS0385, RNS0600, UFF0200, UFF0350, UFP0200A-Evaporator, UFP0350, UNF0200A, UNF0300A, UNP0200A, UNP0300
Compatible Pump Manufacturer Part Number
I1400, RF0266, RF0385, RF0388, RF0399, RFF0320, RFF0620, RFP0320, RFP0620, RFS, RFS0650, RNF0320, RNF0620, RNK0620, RNP0320, RNP0620, RNS, RNS012, RNS020, RNS0244, RNS0385, RNS0600, UFF0200, UFF0350, UFP0200A-Evaporator, UFP0350, UNF0200A, UNF0300A, UNP0200A, UNP0300
Compatible Mfr. Model Number
I1400, RF0266, RF0385, RF0388, RF0399, RFF0320, RFF0620, RFP0320, RFP0620, RFS, RFS0650, RNF0320, RNF0620, RNK0620, RNP0320, RNP0620, RNS, RNS012, RNS020, RNS0244, RNS0385, RNS0600, UFF0200, UFF0350, UFP0200A-Evaporator, UFP0350, UNF0200A, UNF0300A, UNP0200A, UNP0300

Description

Front Panel Assembly, Product Type Front Panel Assembly, Color Silver, Compatible with Manufacturer Model Number I1400, RF0266, RF0385, RF0388, RF0399, RFF0320, RFF0620, RFP0320, RFP0620, RFS, RFS0650, RNF0320, RNF0620, RNK0620, RNP0320, RNP0620, RNS, RNS012, RNS020, RNS0244, RNS0385, RNS0600, UFF0200, UFF0350, UFP0200A-Evaporator, UFP0350, UNF0200A, UNF0300A, UNP0200A, UNP0300, Overall Height 31 3/4 in, Overall Width 51 1/2 in, Overall Depth 4 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.