Zoro Homepage

Front Panel Assembly

  • Mfr # 6070801

  • Zoro # G6382890


product price: $387.99
/ea
Free Shipping & Returns

Key Features

Fits Brand
Manitowoc Ice
For Use With Mfr. Model Number
CNF0201, CNF0202, RNS012, RNS020, SN012, SN020
Product Type
Front Panel Assembly
For Use With
Panel
Compatible with Manufacturer Model Number
CNF0201, CNF0202, RNS012, RNS020, SN012, SN020
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6070801
Zoro #
G6382890
UPC #
-
Country of Origin
United States

Details

Item
Front Panel Assembly
Fits Brand
Manitowoc Ice
For Use With Mfr. Model Number
CNF0201, CNF0202, RNS012, RNS020, SN012, SN020
Product Type
Front Panel Assembly
For Use With
Panel
Compatible with Manufacturer Model Number
CNF0201, CNF0202, RNS012, RNS020, SN012, SN020
For Use with Mfr Model Number
CNF0201, CNF0202, RNS012, RNS020, SN012, SN020
Compatible Manufacturer Part Number
CNF0201, CNF0202, RNS012, RNS020, SN012, SN020
Compatible with Mfr. Model No.
CNF0201, CNF0202, RNS012, RNS020, SN012, SN020
Compatible Manufacturer Model Number
CNF0201, CNF0202, RNS012, RNS020, SN012, SN020
Compatible with Manufacturer Model No.
CNF0201, CNF0202, RNS012, RNS020, SN012, SN020
Compatible Pump Manufacturer Part Number
CNF0201, CNF0202, RNS012, RNS020, SN012, SN020
Compatible Mfr. Model Number
CNF0201, CNF0202, RNS012, RNS020, SN012, SN020

Description

Front Panel Assembly, Product Type Front Panel Assembly, Color Silver, Compatible with Manufacturer Model Number CNF0201, CNF0202, RNS012, RNS020, SN012, SN020, Overall Height 16 7/8 in, Overall Width 26 1/8 in, Overall Depth 5 1/4 in, Compatible with Grainger Part Number 10L471, 10L472, For Use With Panel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.