Zoro Homepage

Hall Effect Switch

  • Mfr # 2009793

  • Zoro # G6384668


product price: $185.99
/ea
Free Shipping & Returns

Key Features

Fits Brand
Manitowoc Ice
For Use With Mfr. Model Number
CNF0201, CNF0202, RNS012, RNS020, SF0400, SF0600, SF0900, SF1200, SN012, SN020, SN0450, SN0650, SN0950, SN1250
Product Type
Hall Effect Switch
For Use With
Refrigeration
Compatible with Manufacturer Model Number
CNF0201, CNF0202, RNS012, RNS020, SF0400, SF0600, SF0900, SF1200, SN012, SN020, SN0450, SN0650, SN0950, SN1250
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2009793
Zoro #
G6384668
UPC #
-
Country of Origin
United States

Details

Item
Hall Effect Switch
Fits Brand
Manitowoc Ice
For Use With Mfr. Model Number
CNF0201, CNF0202, RNS012, RNS020, SF0400, SF0600, SF0900, SF1200, SN012, SN020, SN0450, SN0650, SN0950, SN1250
Product Type
Hall Effect Switch
For Use With
Refrigeration
Compatible with Manufacturer Model Number
CNF0201, CNF0202, RNS012, RNS020, SF0400, SF0600, SF0900, SF1200, SN012, SN020, SN0450, SN0650, SN0950, SN1250
For Use with Mfr Model Number
CNF0201, CNF0202, RNS012, RNS020, SF0400, SF0600, SF0900, SF1200, SN012, SN020, SN0450, SN0650, SN0950, SN1250
Compatible Manufacturer Part Number
CNF0201, CNF0202, RNS012, RNS020, SF0400, SF0600, SF0900, SF1200, SN012, SN020, SN0450, SN0650, SN0950, SN1250
Compatible with Mfr. Model No.
CNF0201, CNF0202, RNS012, RNS020, SF0400, SF0600, SF0900, SF1200, SN012, SN020, SN0450, SN0650, SN0950, SN1250
Compatible Manufacturer Model Number
CNF0201, CNF0202, RNS012, RNS020, SF0400, SF0600, SF0900, SF1200, SN012, SN020, SN0450, SN0650, SN0950, SN1250
Compatible with Manufacturer Model No.
CNF0201, CNF0202, RNS012, RNS020, SF0400, SF0600, SF0900, SF1200, SN012, SN020, SN0450, SN0650, SN0950, SN1250
Compatible Pump Manufacturer Part Number
CNF0201, CNF0202, RNS012, RNS020, SF0400, SF0600, SF0900, SF1200, SN012, SN020, SN0450, SN0650, SN0950, SN1250
Compatible Mfr. Model Number
CNF0201, CNF0202, RNS012, RNS020, SF0400, SF0600, SF0900, SF1200, SN012, SN020, SN0450, SN0650, SN0950, SN1250

Description

Hall Effect Switch, Product Type Hall Effect Switch, Color Black, Compatible with Manufacturer Model Number CNF0201, CNF0202, RNS012, RNS020, SF0400, SF0600, SF0900, SF1200, SN012, SN020, SN0450, SN0650, SN0950, SN1250, Overall Height 5 3/8 in, Overall Width 6 1/8 in, Overall Depth 2 in, Compatible with Grainger Part Number 10L469, 10L470, 10L471, 10L472, For Use With Refrigeration

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.