Harness Control Box, 115V, 60 Hz
Mfr # 000007696
Zoro # G6386576
product price: $112.99
/ea
Free Shipping & Returns
Key Features
Fits Brand
Manitowoc Ice
For Use With Mfr. Model Number
I0300, I0450, I0450P, IF0300, IF0500N, IP0500, IT0300, IT0450, IT0450P, IT0500, IT1200P, IT1500P, IT1900P, IYF1400, M1000, MT1000, MT1400
For Use With
Control Box
Product Type
Control Box Wiring Harness
Compatible with Manufacturer Model Number
I0300, I0450, I0450P, IF0300, IF0500N, IP0500, IT0300, IT0450, IT0450P, IT0500, IT1200P, IT1500P, IT1900P, IYF1400, M1000, MT1000, MT1400
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
000007696
Zoro #
G6386576
UPC #
-
Country of Origin
Mexico
Details
Fits Brand
Manitowoc Ice
Item
Control Box Wiring Harness
For Use With Mfr. Model Number
I0300, I0450, I0450P, IF0300, IF0500N, IP0500, IT0300, IT0450, IT0450P, IT0500, IT1200P, IT1500P, IT1900P, IYF1400, M1000, MT1000, MT1400
For Use With
Control Box
Product Type
Control Box Wiring Harness
Compatible with Manufacturer Model Number
I0300, I0450, I0450P, IF0300, IF0500N, IP0500, IT0300, IT0450, IT0450P, IT0500, IT1200P, IT1500P, IT1900P, IYF1400, M1000, MT1000, MT1400
For Use with Mfr Model Number
I0300, I0450, I0450P, IF0300, IF0500N, IP0500, IT0300, IT0450, IT0450P, IT0500, IT1200P, IT1500P, IT1900P, IYF1400, M1000, MT1000, MT1400
Compatible Manufacturer Part Number
I0300, I0450, I0450P, IF0300, IF0500N, IP0500, IT0300, IT0450, IT0450P, IT0500, IT1200P, IT1500P, IT1900P, IYF1400, M1000, MT1000, MT1400
Compatible with Mfr. Model No.
I0300, I0450, I0450P, IF0300, IF0500N, IP0500, IT0300, IT0450, IT0450P, IT0500, IT1200P, IT1500P, IT1900P, IYF1400, M1000, MT1000, MT1400
Compatible Manufacturer Model Number
I0300, I0450, I0450P, IF0300, IF0500N, IP0500, IT0300, IT0450, IT0450P, IT0500, IT1200P, IT1500P, IT1900P, IYF1400, M1000, MT1000, MT1400
Compatible with Manufacturer Model No.
I0300, I0450, I0450P, IF0300, IF0500N, IP0500, IT0300, IT0450, IT0450P, IT0500, IT1200P, IT1500P, IT1900P, IYF1400, M1000, MT1000, MT1400
Compatible Pump Manufacturer Part Number
I0300, I0450, I0450P, IF0300, IF0500N, IP0500, IT0300, IT0450, IT0450P, IT0500, IT1200P, IT1500P, IT1900P, IYF1400, M1000, MT1000, MT1400
Compatible Mfr. Model Number
I0300, I0450, I0450P, IF0300, IF0500N, IP0500, IT0300, IT0450, IT0450P, IT0500, IT1200P, IT1500P, IT1900P, IYF1400, M1000, MT1000, MT1400
Description
Control Box Wiring Harness, Product Type Control Box Wiring Harness, Compatible Manufacturer Model Number I0300, I0450, I0450P, IF0300, IF0500N, IP0500, IT0300, IT0450, IT0450P, IT0500, IT1200P, IT1500P, IT1900P, IYF1400, M1000, MT1000, MT1400, Overall Height 12 1/2 in, Overall Width 14 1/4 in, Overall Depth 1 3/4 in, Compatible with Grainger Part Number 10L445, 10L446, 10L447, 10L448, 10L457, 10L458, 10L459, 10L460, For Use With Control Box
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.