- Home
- /
- Heating & Cooling
- /
- HVAC Parts
- /
- Ice and Beverage Machine Parts
- /
- Hex Nut, 1/4" to 20", PK20
Hex Nut, 1/4" to 20", PK20
Mfr # 5429529
Zoro # G6383590
product price: $16.79
/pk 20, $0.84/eaKey Features
Fits Brand
Manitowoc Ice
For Use With Mfr. Model Number
1375, AC0495, AC0496, AC0895, AC1295, AC1795, AC1796, B0800, B1000, B1300, B1800, BC0495, BC0895, BC1095, BC1395, BC1895, CNF0201, CNF0202, CVD0675, CVD0685, CVD0875, CVD0885, CVD1075, CVD1085, CVD1185, CVD1285, CVD1375, CVD1475, CVD1485, CVD1875, CVD1885, CVD2075, CVD2085, CVD3085, CVDF1400, CVDF1800, CVDF3000, CVDT1200, CVDT1400, CVDT1800, DC0495, DC0496, DC0862, DC0885, DC0896, DC1296, FTA290, HPA310, I0300, I0450, I0450P, I0500, I0522, I0522P, I0600, I0600P, I0606, I0606P, I0850, I0906, I1000, I1000P, I1106, I1106P, I1200, I1400, I1400P, I1406, I1406P, I1800, ICVD0695, ICVD0696, ICVD0895, ICVD0996, ICVD1095, ICVD1195, ICVD1495, ICVD1496, ICVD1895, ICVD2095, IF0600, IF0900, IP0320, IP0500, IT0420, IT0450, IT0450P, IT0500, IT0620, IT0620P, IT0750, IT0750P, IT0900, IT1200, IT1200P, IT1500, IT1500P, IT1900, IT1900P, IYF1000, IYF1400, J0800, J1000, J1300, J1800, JC0495, JC0895, JC0995, JC1095, JC1395, JC1895, JCF0500, JCF0900, JCT0500, JCT1200, JCT1500, M1000, MC1000, MC1300, MFD51, MT0700, Q0800, Q0800P, Q1000, Q1000P, Q1300, Q1300P, Q1800, Q1800P, RCU1075, REMOTE, RFC0985, RFC1285, RFC2085, RFC2385, S0850, S0850P, S1000, S1000P, S1200, S1400, S1400P, S1600, S1600P, S1800, S1800P, SN83020001, SN890761628
Product Type
Hexnut Mounting
For Use With
Ice Scoops and Bin
Compatible with Manufacturer Model Number
1375, AC0495, AC0496, AC0895, AC1295, AC1795, AC1796, B0800, B1000, B1300, B1800, BC0495, BC0895, BC1095, BC1395, BC1895, CNF0201, CNF0202, CVD0675, CVD0685, CVD0875, CVD0885, CVD1075, CVD1085, CVD1185, CVD1285, CVD1375, CVD1475, CVD1485, CVD1875, CVD1885, CVD2075, CVD2085, CVD3085, CVDF1400, CVDF1800, CVDF3000, CVDT1200, CVDT1400, CVDT1800, DC0495, DC0496, DC0862, DC0885, DC0896, DC1296, FTA290, HPA310, I0300, I0450, I0450P, I0500, I0522, I0522P, I0600, I0600P, I0606, I0606P, I0850, I0906, I1000, I1000P, I1106, I1106P, I1200, I1400, I1400P, I1406, I1406P, I1800, ICVD0695, ICVD0696, ICVD0895, ICVD0996, ICVD1095, ICVD1195, ICVD1495, ICVD1496, ICVD1895, ICVD2095, IF0600, IF0900, IP0320, IP0500, IT0420, IT0450, IT0450P, IT0500, IT0620, IT0620P, IT0750, IT0750P, IT0900, IT1200, IT1200P, IT1500, IT1500P, IT1900, IT1900P, IYF1000, IYF1400, J0800, J1000, J1300, J1800, JC0495, JC0895, JC0995, JC1095, JC1395, JC1895, JCF0500, JCF0900, JCT0500, JCT1200, JCT1500, M1000, MC1000, MC1300, MFD51, MT0700, Q0800, Q0800P, Q1000, Q1000P, Q1300, Q1300P, Q1800, Q1800P, RCU1075, REMOTE, RFC0985, RFC1285, RFC2085, RFC2385, S0850, S0850P, S1000, S1000P, S1200, S1400, S1400P, S1600, S1600P, S1800, S1800P, SN83020001, SN890761628
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamCustomers Also Purchased
Specifications
Product Information
MFR #
5429529
Zoro #
G6383590
UPC #
-
Country of Origin
United States
Details
Item
Hex Nut
Fits Brand
Manitowoc Ice
For Use With Mfr. Model Number
1375, AC0495, AC0496, AC0895, AC1295, AC1795, AC1796, B0800, B1000, B1300, B1800, BC0495, BC0895, BC1095, BC1395, BC1895, CNF0201, CNF0202, CVD0675, CVD0685, CVD0875, CVD0885, CVD1075, CVD1085, CVD1185, CVD1285, CVD1375, CVD1475, CVD1485, CVD1875, CVD1885, CVD2075, CVD2085, CVD3085, CVDF1400, CVDF1800, CVDF3000, CVDT1200, CVDT1400, CVDT1800, DC0495, DC0496, DC0862, DC0885, DC0896, DC1296, FTA290, HPA310, I0300, I0450, I0450P, I0500, I0522, I0522P, I0600, I0600P, I0606, I0606P, I0850, I0906, I1000, I1000P, I1106, I1106P, I1200, I1400, I1400P, I1406, I1406P, I1800, ICVD0695, ICVD0696, ICVD0895, ICVD0996, ICVD1095, ICVD1195, ICVD1495, ICVD1496, ICVD1895, ICVD2095, IF0600, IF0900, IP0320, IP0500, IT0420, IT0450, IT0450P, IT0500, IT0620, IT0620P, IT0750, IT0750P, IT0900, IT1200, IT1200P, IT1500, IT1500P, IT1900, IT1900P, IYF1000, IYF1400, J0800, J1000, J1300, J1800, JC0495, JC0895, JC0995, JC1095, JC1395, JC1895, JCF0500, JCF0900, JCT0500, JCT1200, JCT1500, M1000, MC1000, MC1300, MFD51, MT0700, Q0800, Q0800P, Q1000, Q1000P, Q1300, Q1300P, Q1800, Q1800P, RCU1075, REMOTE, RFC0985, RFC1285, RFC2085, RFC2385, S0850, S0850P, S1000, S1000P, S1200, S1400, S1400P, S1600, S1600P, S1800, S1800P, SN83020001, SN890761628
Product Type
Hexnut Mounting
For Use With
Ice Scoops and Bin
Compatible with Manufacturer Model Number
1375, AC0495, AC0496, AC0895, AC1295, AC1795, AC1796, B0800, B1000, B1300, B1800, BC0495, BC0895, BC1095, BC1395, BC1895, CNF0201, CNF0202, CVD0675, CVD0685, CVD0875, CVD0885, CVD1075, CVD1085, CVD1185, CVD1285, CVD1375, CVD1475, CVD1485, CVD1875, CVD1885, CVD2075, CVD2085, CVD3085, CVDF1400, CVDF1800, CVDF3000, CVDT1200, CVDT1400, CVDT1800, DC0495, DC0496, DC0862, DC0885, DC0896, DC1296, FTA290, HPA310, I0300, I0450, I0450P, I0500, I0522, I0522P, I0600, I0600P, I0606, I0606P, I0850, I0906, I1000, I1000P, I1106, I1106P, I1200, I1400, I1400P, I1406, I1406P, I1800, ICVD0695, ICVD0696, ICVD0895, ICVD0996, ICVD1095, ICVD1195, ICVD1495, ICVD1496, ICVD1895, ICVD2095, IF0600, IF0900, IP0320, IP0500, IT0420, IT0450, IT0450P, IT0500, IT0620, IT0620P, IT0750, IT0750P, IT0900, IT1200, IT1200P, IT1500, IT1500P, IT1900, IT1900P, IYF1000, IYF1400, J0800, J1000, J1300, J1800, JC0495, JC0895, JC0995, JC1095, JC1395, JC1895, JCF0500, JCF0900, JCT0500, JCT1200, JCT1500, M1000, MC1000, MC1300, MFD51, MT0700, Q0800, Q0800P, Q1000, Q1000P, Q1300, Q1300P, Q1800, Q1800P, RCU1075, REMOTE, RFC0985, RFC1285, RFC2085, RFC2385, S0850, S0850P, S1000, S1000P, S1200, S1400, S1400P, S1600, S1600P, S1800, S1800P, SN83020001, SN890761628
For Use with Mfr Model Number
1375, AC0495, AC0496, AC0895, AC1295, AC1795, AC1796, B0800, B1000, B1300, B1800, BC0495, BC0895, BC1095, BC1395, BC1895, CNF0201, CNF0202, CVD0675, CVD0685, CVD0875, CVD0885, CVD1075, CVD1085, CVD1185, CVD1285, CVD1375, CVD1475, CVD1485, CVD1875, CVD1885, CVD2075, CVD2085, CVD3085, CVDF1400, CVDF1800, CVDF3000, CVDT1200, CVDT1400, CVDT1800, DC0495, DC0496, DC0862, DC0885, DC0896, DC1296, FTA290, HPA310, I0300, I0450, I0450P, I0500, I0522, I0522P, I0600, I0600P, I0606, I0606P, I0850, I0906, I1000, I1000P, I1106, I1106P, I1200, I1400, I1400P, I1406, I1406P, I1800, ICVD0695, ICVD0696, ICVD0895, ICVD0996, ICVD1095, ICVD1195, ICVD1495, ICVD1496, ICVD1895, ICVD2095, IF0600, IF0900, IP0320, IP0500, IT0420, IT0450, IT0450P, IT0500, IT0620, IT0620P, IT0750, IT0750P, IT0900, IT1200, IT1200P, IT1500, IT1500P, IT1900, IT1900P, IYF1000, IYF1400, J0800, J1000, J1300, J1800, JC0495, JC0895, JC0995, JC1095, JC1395, JC1895, JCF0500, JCF0900, JCT0500, JCT1200, JCT1500, M1000, MC1000, MC1300, MFD51, MT0700, Q0800, Q0800P, Q1000, Q1000P, Q1300, Q1300P, Q1800, Q1800P, RCU1075, REMOTE, RFC0985, RFC1285, RFC2085, RFC2385, S0850, S0850P, S1000, S1000P, S1200, S1400, S1400P, S1600, S1600P, S1800, S1800P, SN83020001, SN890761628
Compatible Manufacturer Part Number
1375, AC0495, AC0496, AC0895, AC1295, AC1795, AC1796, B0800, B1000, B1300, B1800, BC0495, BC0895, BC1095, BC1395, BC1895, CNF0201, CNF0202, CVD0675, CVD0685, CVD0875, CVD0885, CVD1075, CVD1085, CVD1185, CVD1285, CVD1375, CVD1475, CVD1485, CVD1875, CVD1885, CVD2075, CVD2085, CVD3085, CVDF1400, CVDF1800, CVDF3000, CVDT1200, CVDT1400, CVDT1800, DC0495, DC0496, DC0862, DC0885, DC0896, DC1296, FTA290, HPA310, I0300, I0450, I0450P, I0500, I0522, I0522P, I0600, I0600P, I0606, I0606P, I0850, I0906, I1000, I1000P, I1106, I1106P, I1200, I1400, I1400P, I1406, I1406P, I1800, ICVD0695, ICVD0696, ICVD0895, ICVD0996, ICVD1095, ICVD1195, ICVD1495, ICVD1496, ICVD1895, ICVD2095, IF0600, IF0900, IP0320, IP0500, IT0420, IT0450, IT0450P, IT0500, IT0620, IT0620P, IT0750, IT0750P, IT0900, IT1200, IT1200P, IT1500, IT1500P, IT1900, IT1900P, IYF1000, IYF1400, J0800, J1000, J1300, J1800, JC0495, JC0895, JC0995, JC1095, JC1395, JC1895, JCF0500, JCF0900, JCT0500, JCT1200, JCT1500, M1000, MC1000, MC1300, MFD51, MT0700, Q0800, Q0800P, Q1000, Q1000P, Q1300, Q1300P, Q1800, Q1800P, RCU1075, REMOTE, RFC0985, RFC1285, RFC2085, RFC2385, S0850, S0850P, S1000, S1000P, S1200, S1400, S1400P, S1600, S1600P, S1800, S1800P, SN83020001, SN890761628
Compatible with Mfr. Model No.
1375, AC0495, AC0496, AC0895, AC1295, AC1795, AC1796, B0800, B1000, B1300, B1800, BC0495, BC0895, BC1095, BC1395, BC1895, CNF0201, CNF0202, CVD0675, CVD0685, CVD0875, CVD0885, CVD1075, CVD1085, CVD1185, CVD1285, CVD1375, CVD1475, CVD1485, CVD1875, CVD1885, CVD2075, CVD2085, CVD3085, CVDF1400, CVDF1800, CVDF3000, CVDT1200, CVDT1400, CVDT1800, DC0495, DC0496, DC0862, DC0885, DC0896, DC1296, FTA290, HPA310, I0300, I0450, I0450P, I0500, I0522, I0522P, I0600, I0600P, I0606, I0606P, I0850, I0906, I1000, I1000P, I1106, I1106P, I1200, I1400, I1400P, I1406, I1406P, I1800, ICVD0695, ICVD0696, ICVD0895, ICVD0996, ICVD1095, ICVD1195, ICVD1495, ICVD1496, ICVD1895, ICVD2095, IF0600, IF0900, IP0320, IP0500, IT0420, IT0450, IT0450P, IT0500, IT0620, IT0620P, IT0750, IT0750P, IT0900, IT1200, IT1200P, IT1500, IT1500P, IT1900, IT1900P, IYF1000, IYF1400, J0800, J1000, J1300, J1800, JC0495, JC0895, JC0995, JC1095, JC1395, JC1895, JCF0500, JCF0900, JCT0500, JCT1200, JCT1500, M1000, MC1000, MC1300, MFD51, MT0700, Q0800, Q0800P, Q1000, Q1000P, Q1300, Q1300P, Q1800, Q1800P, RCU1075, REMOTE, RFC0985, RFC1285, RFC2085, RFC2385, S0850, S0850P, S1000, S1000P, S1200, S1400, S1400P, S1600, S1600P, S1800, S1800P, SN83020001, SN890761628
Compatible Manufacturer Model Number
1375, AC0495, AC0496, AC0895, AC1295, AC1795, AC1796, B0800, B1000, B1300, B1800, BC0495, BC0895, BC1095, BC1395, BC1895, CNF0201, CNF0202, CVD0675, CVD0685, CVD0875, CVD0885, CVD1075, CVD1085, CVD1185, CVD1285, CVD1375, CVD1475, CVD1485, CVD1875, CVD1885, CVD2075, CVD2085, CVD3085, CVDF1400, CVDF1800, CVDF3000, CVDT1200, CVDT1400, CVDT1800, DC0495, DC0496, DC0862, DC0885, DC0896, DC1296, FTA290, HPA310, I0300, I0450, I0450P, I0500, I0522, I0522P, I0600, I0600P, I0606, I0606P, I0850, I0906, I1000, I1000P, I1106, I1106P, I1200, I1400, I1400P, I1406, I1406P, I1800, ICVD0695, ICVD0696, ICVD0895, ICVD0996, ICVD1095, ICVD1195, ICVD1495, ICVD1496, ICVD1895, ICVD2095, IF0600, IF0900, IP0320, IP0500, IT0420, IT0450, IT0450P, IT0500, IT0620, IT0620P, IT0750, IT0750P, IT0900, IT1200, IT1200P, IT1500, IT1500P, IT1900, IT1900P, IYF1000, IYF1400, J0800, J1000, J1300, J1800, JC0495, JC0895, JC0995, JC1095, JC1395, JC1895, JCF0500, JCF0900, JCT0500, JCT1200, JCT1500, M1000, MC1000, MC1300, MFD51, MT0700, Q0800, Q0800P, Q1000, Q1000P, Q1300, Q1300P, Q1800, Q1800P, RCU1075, REMOTE, RFC0985, RFC1285, RFC2085, RFC2385, S0850, S0850P, S1000, S1000P, S1200, S1400, S1400P, S1600, S1600P, S1800, S1800P, SN83020001, SN890761628
Compatible with Manufacturer Model No.
1375, AC0495, AC0496, AC0895, AC1295, AC1795, AC1796, B0800, B1000, B1300, B1800, BC0495, BC0895, BC1095, BC1395, BC1895, CNF0201, CNF0202, CVD0675, CVD0685, CVD0875, CVD0885, CVD1075, CVD1085, CVD1185, CVD1285, CVD1375, CVD1475, CVD1485, CVD1875, CVD1885, CVD2075, CVD2085, CVD3085, CVDF1400, CVDF1800, CVDF3000, CVDT1200, CVDT1400, CVDT1800, DC0495, DC0496, DC0862, DC0885, DC0896, DC1296, FTA290, HPA310, I0300, I0450, I0450P, I0500, I0522, I0522P, I0600, I0600P, I0606, I0606P, I0850, I0906, I1000, I1000P, I1106, I1106P, I1200, I1400, I1400P, I1406, I1406P, I1800, ICVD0695, ICVD0696, ICVD0895, ICVD0996, ICVD1095, ICVD1195, ICVD1495, ICVD1496, ICVD1895, ICVD2095, IF0600, IF0900, IP0320, IP0500, IT0420, IT0450, IT0450P, IT0500, IT0620, IT0620P, IT0750, IT0750P, IT0900, IT1200, IT1200P, IT1500, IT1500P, IT1900, IT1900P, IYF1000, IYF1400, J0800, J1000, J1300, J1800, JC0495, JC0895, JC0995, JC1095, JC1395, JC1895, JCF0500, JCF0900, JCT0500, JCT1200, JCT1500, M1000, MC1000, MC1300, MFD51, MT0700, Q0800, Q0800P, Q1000, Q1000P, Q1300, Q1300P, Q1800, Q1800P, RCU1075, REMOTE, RFC0985, RFC1285, RFC2085, RFC2385, S0850, S0850P, S1000, S1000P, S1200, S1400, S1400P, S1600, S1600P, S1800, S1800P, SN83020001, SN890761628
Compatible Pump Manufacturer Part Number
1375, AC0495, AC0496, AC0895, AC1295, AC1795, AC1796, B0800, B1000, B1300, B1800, BC0495, BC0895, BC1095, BC1395, BC1895, CNF0201, CNF0202, CVD0675, CVD0685, CVD0875, CVD0885, CVD1075, CVD1085, CVD1185, CVD1285, CVD1375, CVD1475, CVD1485, CVD1875, CVD1885, CVD2075, CVD2085, CVD3085, CVDF1400, CVDF1800, CVDF3000, CVDT1200, CVDT1400, CVDT1800, DC0495, DC0496, DC0862, DC0885, DC0896, DC1296, FTA290, HPA310, I0300, I0450, I0450P, I0500, I0522, I0522P, I0600, I0600P, I0606, I0606P, I0850, I0906, I1000, I1000P, I1106, I1106P, I1200, I1400, I1400P, I1406, I1406P, I1800, ICVD0695, ICVD0696, ICVD0895, ICVD0996, ICVD1095, ICVD1195, ICVD1495, ICVD1496, ICVD1895, ICVD2095, IF0600, IF0900, IP0320, IP0500, IT0420, IT0450, IT0450P, IT0500, IT0620, IT0620P, IT0750, IT0750P, IT0900, IT1200, IT1200P, IT1500, IT1500P, IT1900, IT1900P, IYF1000, IYF1400, J0800, J1000, J1300, J1800, JC0495, JC0895, JC0995, JC1095, JC1395, JC1895, JCF0500, JCF0900, JCT0500, JCT1200, JCT1500, M1000, MC1000, MC1300, MFD51, MT0700, Q0800, Q0800P, Q1000, Q1000P, Q1300, Q1300P, Q1800, Q1800P, RCU1075, REMOTE, RFC0985, RFC1285, RFC2085, RFC2385, S0850, S0850P, S1000, S1000P, S1200, S1400, S1400P, S1600, S1600P, S1800, S1800P, SN83020001, SN890761628
Compatible Mfr. Model Number
1375, AC0495, AC0496, AC0895, AC1295, AC1795, AC1796, B0800, B1000, B1300, B1800, BC0495, BC0895, BC1095, BC1395, BC1895, CNF0201, CNF0202, CVD0675, CVD0685, CVD0875, CVD0885, CVD1075, CVD1085, CVD1185, CVD1285, CVD1375, CVD1475, CVD1485, CVD1875, CVD1885, CVD2075, CVD2085, CVD3085, CVDF1400, CVDF1800, CVDF3000, CVDT1200, CVDT1400, CVDT1800, DC0495, DC0496, DC0862, DC0885, DC0896, DC1296, FTA290, HPA310, I0300, I0450, I0450P, I0500, I0522, I0522P, I0600, I0600P, I0606, I0606P, I0850, I0906, I1000, I1000P, I1106, I1106P, I1200, I1400, I1400P, I1406, I1406P, I1800, ICVD0695, ICVD0696, ICVD0895, ICVD0996, ICVD1095, ICVD1195, ICVD1495, ICVD1496, ICVD1895, ICVD2095, IF0600, IF0900, IP0320, IP0500, IT0420, IT0450, IT0450P, IT0500, IT0620, IT0620P, IT0750, IT0750P, IT0900, IT1200, IT1200P, IT1500, IT1500P, IT1900, IT1900P, IYF1000, IYF1400, J0800, J1000, J1300, J1800, JC0495, JC0895, JC0995, JC1095, JC1395, JC1895, JCF0500, JCF0900, JCT0500, JCT1200, JCT1500, M1000, MC1000, MC1300, MFD51, MT0700, Q0800, Q0800P, Q1000, Q1000P, Q1300, Q1300P, Q1800, Q1800P, RCU1075, REMOTE, RFC0985, RFC1285, RFC2085, RFC2385, S0850, S0850P, S1000, S1000P, S1200, S1400, S1400P, S1600, S1600P, S1800, S1800P, SN83020001, SN890761628
Description
Hex Nut, Product Type Hex Nut, Color Silver
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MANITOWOC 50 Ft Tubing Line 500 to 1200 lb Machines (RL50R410A)
- MANITOWOC Display Covered Bezel, 22" (000007046)
- MANITOWOC Bushing (000000702)
- MANITOWOC Bracket Top Cover (000009932)
- KOLD-DRAFT Cam Shaft Bracket, Front, GT330/340/350 (102122201)
- VOGT ICE Cutter Bearing, P112F Series (12B2020R04)
- VOGT ICE Control Switch, Condenser Fan, Black, 2 Pole, Penn, No P72A (12A2117F08)
- KOLD-DRAFT Probe Holder, Bin, 5/16in OD, Straight (102150101)
- RHEEM Relay, 24V, SPDT, NO/NC (42-23114-06)
- SUPCO Overload Relay, 1/12-1/5 HP, 115V (RO81)
- SCHNEIDER ELECTRIC Actuator, On/Off, 24V (AG13A020)
- DAYTON Motor MountingBase, Wal lCeiling Bracket (VEWALLCBG)
- DAYTON OEM Replacement Motor (S33G182BB-18)
- GIZMO TempZone Cut & Turn Roll 240V 22ft x 1ft 6in Heats 33 sq-ft open area (GI934148)
- JOHNSON CONTROLS Johnson Transducer 4-20Ma High Volume (EP-8000-4)