- Home
- /
- Heating & Cooling
- /
- HVAC Parts
- /
- Ice and Beverage Machine Parts
- /
- Hose Clamp, PK2
Hose Clamp, PK2
Mfr # 5650649
Zoro # G6383435
product price: $8.15
/pk 2, $4.08/eaSold in multiples of 2 for $16.30
Key Features
For Use With Mfr. Model Number
1375, 921180000, 931180000, CNF0201, CNF0202, CVD0675, CVD1285, CVD1475, CVD2075, CVDF3000, EC18, EC20, EC30, G0150, G0200, G0400, H0200, I0300, I0450, I0450P, I0500, I0522, I0522P, I0600, I0600P, I0606, I0606P, I0850, I0906, I1000, I1000P, I1106, I1106P, I1200, I1400, I1400P, I1406, I1406P, I1800, ICVD0895, ICVD1195, IF0600, IF0900, IP0320, IP0500, IT0420, IT0450, IT0450P, IT0500, IT0620, IT0620P, IT0750, IT0750P, IT0900, IT1200, IT1200P, IT1500, IT1500P, IT1900, IT1900P, IYF1000, IYF1400, J0420, J0450, J0600, J0800, J1000, J1300, J1800, MDB291, MFD51, Q0130, Q0210, Q0420, Q0420P, Q0450, Q0450P, Q0600, Q0600P, Q0800, Q0800P, Q1000, Q1000P, Q1300, Q1300P, Q170, Q1800, Q1800P, Q270, QC700, QF0400, QF2200, QF2300, QF800, RCU1075, RFC1285, RFC2085, RFC2385, RNS012, RNS020, S0500, S0500P, S0600, S0600P, S0850, S0850P, S1000, S1000P, S1200, S1400, S1400P, S1600, S1600P, S1800, S1800P, SF0400, SF0600, SF0900, SF1200, SN012, SN020, SN0450, SN0650, SN0950, SN1250, SN83020001, SN890761628, SN921180000, SN931180000, SN960780000, U0140, U0190, U0240, U0310, UF0140, UF0190, UF0240, UF0310, UG18, UG20, UG30, UG40, UG50, UG65, UG80, UP0140, UP0240, UP0310
Fits Brand
Manitowoc Ice
Product Type
Spray Bar Clamp
Compatible with Manufacturer Model Number
1375, 921180000, 931180000, CNF0201, CNF0202, CVD0675, CVD1285, CVD1475, CVD2075, CVDF3000, EC18, EC20, EC30, G0150, G0200, G0400, H0200, I0300, I0450, I0450P, I0500, I0522, I0522P, I0600, I0600P, I0606, I0606P, I0850, I0906, I1000, I1000P, I1106, I1106P, I1200, I1400, I1400P, I1406, I1406P, I1800, ICVD0895, ICVD1195, IF0600, IF0900, IP0320, IP0500, IT0420, IT0450, IT0450P, IT0500, IT0620, IT0620P, IT0750, IT0750P, IT0900, IT1200, IT1200P, IT1500, IT1500P, IT1900, IT1900P, IYF1000, IYF1400, J0420, J0450, J0600, J0800, J1000, J1300, J1800, MDB291, MFD51, Q0130, Q0210, Q0420, Q0420P, Q0450, Q0450P, Q0600, Q0600P, Q0800, Q0800P, Q1000, Q1000P, Q1300, Q1300P, Q170, Q1800, Q1800P, Q270, QC700, QF0400, QF2200, QF2300, QF800, RCU1075, RFC1285, RFC2085, RFC2385, RNS012, RNS020, S0500, S0500P, S0600, S0600P, S0850, S0850P, S1000, S1000P, S1200, S1400, S1400P, S1600, S1600P, S1800, S1800P, SF0400, SF0600, SF0900, SF1200, SN012, SN020, SN0450, SN0650, SN0950, SN1250, SN83020001, SN890761628, SN921180000, SN931180000, SN960780000, U0140, U0190, U0240, U0310, UF0140, UF0190, UF0240, UF0310, UG18, UG20, UG30, UG40, UG50, UG65, UG80, UP0140, UP0240, UP0310
For Use With
Evaporator
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamCustomers Also Purchased
Specifications
Product Information
MFR #
5650649
Zoro #
G6383435
UPC #
-
Country of Origin
United States
Details
Item
Spray Bar Clamp
For Use With Mfr. Model Number
1375, 921180000, 931180000, CNF0201, CNF0202, CVD0675, CVD1285, CVD1475, CVD2075, CVDF3000, EC18, EC20, EC30, G0150, G0200, G0400, H0200, I0300, I0450, I0450P, I0500, I0522, I0522P, I0600, I0600P, I0606, I0606P, I0850, I0906, I1000, I1000P, I1106, I1106P, I1200, I1400, I1400P, I1406, I1406P, I1800, ICVD0895, ICVD1195, IF0600, IF0900, IP0320, IP0500, IT0420, IT0450, IT0450P, IT0500, IT0620, IT0620P, IT0750, IT0750P, IT0900, IT1200, IT1200P, IT1500, IT1500P, IT1900, IT1900P, IYF1000, IYF1400, J0420, J0450, J0600, J0800, J1000, J1300, J1800, MDB291, MFD51, Q0130, Q0210, Q0420, Q0420P, Q0450, Q0450P, Q0600, Q0600P, Q0800, Q0800P, Q1000, Q1000P, Q1300, Q1300P, Q170, Q1800, Q1800P, Q270, QC700, QF0400, QF2200, QF2300, QF800, RCU1075, RFC1285, RFC2085, RFC2385, RNS012, RNS020, S0500, S0500P, S0600, S0600P, S0850, S0850P, S1000, S1000P, S1200, S1400, S1400P, S1600, S1600P, S1800, S1800P, SF0400, SF0600, SF0900, SF1200, SN012, SN020, SN0450, SN0650, SN0950, SN1250, SN83020001, SN890761628, SN921180000, SN931180000, SN960780000, U0140, U0190, U0240, U0310, UF0140, UF0190, UF0240, UF0310, UG18, UG20, UG30, UG40, UG50, UG65, UG80, UP0140, UP0240, UP0310
Fits Brand
Manitowoc Ice
Product Type
Spray Bar Clamp
Compatible with Manufacturer Model Number
1375, 921180000, 931180000, CNF0201, CNF0202, CVD0675, CVD1285, CVD1475, CVD2075, CVDF3000, EC18, EC20, EC30, G0150, G0200, G0400, H0200, I0300, I0450, I0450P, I0500, I0522, I0522P, I0600, I0600P, I0606, I0606P, I0850, I0906, I1000, I1000P, I1106, I1106P, I1200, I1400, I1400P, I1406, I1406P, I1800, ICVD0895, ICVD1195, IF0600, IF0900, IP0320, IP0500, IT0420, IT0450, IT0450P, IT0500, IT0620, IT0620P, IT0750, IT0750P, IT0900, IT1200, IT1200P, IT1500, IT1500P, IT1900, IT1900P, IYF1000, IYF1400, J0420, J0450, J0600, J0800, J1000, J1300, J1800, MDB291, MFD51, Q0130, Q0210, Q0420, Q0420P, Q0450, Q0450P, Q0600, Q0600P, Q0800, Q0800P, Q1000, Q1000P, Q1300, Q1300P, Q170, Q1800, Q1800P, Q270, QC700, QF0400, QF2200, QF2300, QF800, RCU1075, RFC1285, RFC2085, RFC2385, RNS012, RNS020, S0500, S0500P, S0600, S0600P, S0850, S0850P, S1000, S1000P, S1200, S1400, S1400P, S1600, S1600P, S1800, S1800P, SF0400, SF0600, SF0900, SF1200, SN012, SN020, SN0450, SN0650, SN0950, SN1250, SN83020001, SN890761628, SN921180000, SN931180000, SN960780000, U0140, U0190, U0240, U0310, UF0140, UF0190, UF0240, UF0310, UG18, UG20, UG30, UG40, UG50, UG65, UG80, UP0140, UP0240, UP0310
For Use With
Evaporator
For Use with Mfr Model Number
1375, 921180000, 931180000, CNF0201, CNF0202, CVD0675, CVD1285, CVD1475, CVD2075, CVDF3000, EC18, EC20, EC30, G0150, G0200, G0400, H0200, I0300, I0450, I0450P, I0500, I0522, I0522P, I0600, I0600P, I0606, I0606P, I0850, I0906, I1000, I1000P, I1106, I1106P, I1200, I1400, I1400P, I1406, I1406P, I1800, ICVD0895, ICVD1195, IF0600, IF0900, IP0320, IP0500, IT0420, IT0450, IT0450P, IT0500, IT0620, IT0620P, IT0750, IT0750P, IT0900, IT1200, IT1200P, IT1500, IT1500P, IT1900, IT1900P, IYF1000, IYF1400, J0420, J0450, J0600, J0800, J1000, J1300, J1800, MDB291, MFD51, Q0130, Q0210, Q0420, Q0420P, Q0450, Q0450P, Q0600, Q0600P, Q0800, Q0800P, Q1000, Q1000P, Q1300, Q1300P, Q170, Q1800, Q1800P, Q270, QC700, QF0400, QF2200, QF2300, QF800, RCU1075, RFC1285, RFC2085, RFC2385, RNS012, RNS020, S0500, S0500P, S0600, S0600P, S0850, S0850P, S1000, S1000P, S1200, S1400, S1400P, S1600, S1600P, S1800, S1800P, SF0400, SF0600, SF0900, SF1200, SN012, SN020, SN0450, SN0650, SN0950, SN1250, SN83020001, SN890761628, SN921180000, SN931180000, SN960780000, U0140, U0190, U0240, U0310, UF0140, UF0190, UF0240, UF0310, UG18, UG20, UG30, UG40, UG50, UG65, UG80, UP0140, UP0240, UP0310
Compatible Manufacturer Part Number
1375, 921180000, 931180000, CNF0201, CNF0202, CVD0675, CVD1285, CVD1475, CVD2075, CVDF3000, EC18, EC20, EC30, G0150, G0200, G0400, H0200, I0300, I0450, I0450P, I0500, I0522, I0522P, I0600, I0600P, I0606, I0606P, I0850, I0906, I1000, I1000P, I1106, I1106P, I1200, I1400, I1400P, I1406, I1406P, I1800, ICVD0895, ICVD1195, IF0600, IF0900, IP0320, IP0500, IT0420, IT0450, IT0450P, IT0500, IT0620, IT0620P, IT0750, IT0750P, IT0900, IT1200, IT1200P, IT1500, IT1500P, IT1900, IT1900P, IYF1000, IYF1400, J0420, J0450, J0600, J0800, J1000, J1300, J1800, MDB291, MFD51, Q0130, Q0210, Q0420, Q0420P, Q0450, Q0450P, Q0600, Q0600P, Q0800, Q0800P, Q1000, Q1000P, Q1300, Q1300P, Q170, Q1800, Q1800P, Q270, QC700, QF0400, QF2200, QF2300, QF800, RCU1075, RFC1285, RFC2085, RFC2385, RNS012, RNS020, S0500, S0500P, S0600, S0600P, S0850, S0850P, S1000, S1000P, S1200, S1400, S1400P, S1600, S1600P, S1800, S1800P, SF0400, SF0600, SF0900, SF1200, SN012, SN020, SN0450, SN0650, SN0950, SN1250, SN83020001, SN890761628, SN921180000, SN931180000, SN960780000, U0140, U0190, U0240, U0310, UF0140, UF0190, UF0240, UF0310, UG18, UG20, UG30, UG40, UG50, UG65, UG80, UP0140, UP0240, UP0310
Compatible with Mfr. Model No.
1375, 921180000, 931180000, CNF0201, CNF0202, CVD0675, CVD1285, CVD1475, CVD2075, CVDF3000, EC18, EC20, EC30, G0150, G0200, G0400, H0200, I0300, I0450, I0450P, I0500, I0522, I0522P, I0600, I0600P, I0606, I0606P, I0850, I0906, I1000, I1000P, I1106, I1106P, I1200, I1400, I1400P, I1406, I1406P, I1800, ICVD0895, ICVD1195, IF0600, IF0900, IP0320, IP0500, IT0420, IT0450, IT0450P, IT0500, IT0620, IT0620P, IT0750, IT0750P, IT0900, IT1200, IT1200P, IT1500, IT1500P, IT1900, IT1900P, IYF1000, IYF1400, J0420, J0450, J0600, J0800, J1000, J1300, J1800, MDB291, MFD51, Q0130, Q0210, Q0420, Q0420P, Q0450, Q0450P, Q0600, Q0600P, Q0800, Q0800P, Q1000, Q1000P, Q1300, Q1300P, Q170, Q1800, Q1800P, Q270, QC700, QF0400, QF2200, QF2300, QF800, RCU1075, RFC1285, RFC2085, RFC2385, RNS012, RNS020, S0500, S0500P, S0600, S0600P, S0850, S0850P, S1000, S1000P, S1200, S1400, S1400P, S1600, S1600P, S1800, S1800P, SF0400, SF0600, SF0900, SF1200, SN012, SN020, SN0450, SN0650, SN0950, SN1250, SN83020001, SN890761628, SN921180000, SN931180000, SN960780000, U0140, U0190, U0240, U0310, UF0140, UF0190, UF0240, UF0310, UG18, UG20, UG30, UG40, UG50, UG65, UG80, UP0140, UP0240, UP0310
Compatible Manufacturer Model Number
1375, 921180000, 931180000, CNF0201, CNF0202, CVD0675, CVD1285, CVD1475, CVD2075, CVDF3000, EC18, EC20, EC30, G0150, G0200, G0400, H0200, I0300, I0450, I0450P, I0500, I0522, I0522P, I0600, I0600P, I0606, I0606P, I0850, I0906, I1000, I1000P, I1106, I1106P, I1200, I1400, I1400P, I1406, I1406P, I1800, ICVD0895, ICVD1195, IF0600, IF0900, IP0320, IP0500, IT0420, IT0450, IT0450P, IT0500, IT0620, IT0620P, IT0750, IT0750P, IT0900, IT1200, IT1200P, IT1500, IT1500P, IT1900, IT1900P, IYF1000, IYF1400, J0420, J0450, J0600, J0800, J1000, J1300, J1800, MDB291, MFD51, Q0130, Q0210, Q0420, Q0420P, Q0450, Q0450P, Q0600, Q0600P, Q0800, Q0800P, Q1000, Q1000P, Q1300, Q1300P, Q170, Q1800, Q1800P, Q270, QC700, QF0400, QF2200, QF2300, QF800, RCU1075, RFC1285, RFC2085, RFC2385, RNS012, RNS020, S0500, S0500P, S0600, S0600P, S0850, S0850P, S1000, S1000P, S1200, S1400, S1400P, S1600, S1600P, S1800, S1800P, SF0400, SF0600, SF0900, SF1200, SN012, SN020, SN0450, SN0650, SN0950, SN1250, SN83020001, SN890761628, SN921180000, SN931180000, SN960780000, U0140, U0190, U0240, U0310, UF0140, UF0190, UF0240, UF0310, UG18, UG20, UG30, UG40, UG50, UG65, UG80, UP0140, UP0240, UP0310
Compatible with Manufacturer Model No.
1375, 921180000, 931180000, CNF0201, CNF0202, CVD0675, CVD1285, CVD1475, CVD2075, CVDF3000, EC18, EC20, EC30, G0150, G0200, G0400, H0200, I0300, I0450, I0450P, I0500, I0522, I0522P, I0600, I0600P, I0606, I0606P, I0850, I0906, I1000, I1000P, I1106, I1106P, I1200, I1400, I1400P, I1406, I1406P, I1800, ICVD0895, ICVD1195, IF0600, IF0900, IP0320, IP0500, IT0420, IT0450, IT0450P, IT0500, IT0620, IT0620P, IT0750, IT0750P, IT0900, IT1200, IT1200P, IT1500, IT1500P, IT1900, IT1900P, IYF1000, IYF1400, J0420, J0450, J0600, J0800, J1000, J1300, J1800, MDB291, MFD51, Q0130, Q0210, Q0420, Q0420P, Q0450, Q0450P, Q0600, Q0600P, Q0800, Q0800P, Q1000, Q1000P, Q1300, Q1300P, Q170, Q1800, Q1800P, Q270, QC700, QF0400, QF2200, QF2300, QF800, RCU1075, RFC1285, RFC2085, RFC2385, RNS012, RNS020, S0500, S0500P, S0600, S0600P, S0850, S0850P, S1000, S1000P, S1200, S1400, S1400P, S1600, S1600P, S1800, S1800P, SF0400, SF0600, SF0900, SF1200, SN012, SN020, SN0450, SN0650, SN0950, SN1250, SN83020001, SN890761628, SN921180000, SN931180000, SN960780000, U0140, U0190, U0240, U0310, UF0140, UF0190, UF0240, UF0310, UG18, UG20, UG30, UG40, UG50, UG65, UG80, UP0140, UP0240, UP0310
Compatible Pump Manufacturer Part Number
1375, 921180000, 931180000, CNF0201, CNF0202, CVD0675, CVD1285, CVD1475, CVD2075, CVDF3000, EC18, EC20, EC30, G0150, G0200, G0400, H0200, I0300, I0450, I0450P, I0500, I0522, I0522P, I0600, I0600P, I0606, I0606P, I0850, I0906, I1000, I1000P, I1106, I1106P, I1200, I1400, I1400P, I1406, I1406P, I1800, ICVD0895, ICVD1195, IF0600, IF0900, IP0320, IP0500, IT0420, IT0450, IT0450P, IT0500, IT0620, IT0620P, IT0750, IT0750P, IT0900, IT1200, IT1200P, IT1500, IT1500P, IT1900, IT1900P, IYF1000, IYF1400, J0420, J0450, J0600, J0800, J1000, J1300, J1800, MDB291, MFD51, Q0130, Q0210, Q0420, Q0420P, Q0450, Q0450P, Q0600, Q0600P, Q0800, Q0800P, Q1000, Q1000P, Q1300, Q1300P, Q170, Q1800, Q1800P, Q270, QC700, QF0400, QF2200, QF2300, QF800, RCU1075, RFC1285, RFC2085, RFC2385, RNS012, RNS020, S0500, S0500P, S0600, S0600P, S0850, S0850P, S1000, S1000P, S1200, S1400, S1400P, S1600, S1600P, S1800, S1800P, SF0400, SF0600, SF0900, SF1200, SN012, SN020, SN0450, SN0650, SN0950, SN1250, SN83020001, SN890761628, SN921180000, SN931180000, SN960780000, U0140, U0190, U0240, U0310, UF0140, UF0190, UF0240, UF0310, UG18, UG20, UG30, UG40, UG50, UG65, UG80, UP0140, UP0240, UP0310
Compatible Mfr. Model Number
1375, 921180000, 931180000, CNF0201, CNF0202, CVD0675, CVD1285, CVD1475, CVD2075, CVDF3000, EC18, EC20, EC30, G0150, G0200, G0400, H0200, I0300, I0450, I0450P, I0500, I0522, I0522P, I0600, I0600P, I0606, I0606P, I0850, I0906, I1000, I1000P, I1106, I1106P, I1200, I1400, I1400P, I1406, I1406P, I1800, ICVD0895, ICVD1195, IF0600, IF0900, IP0320, IP0500, IT0420, IT0450, IT0450P, IT0500, IT0620, IT0620P, IT0750, IT0750P, IT0900, IT1200, IT1200P, IT1500, IT1500P, IT1900, IT1900P, IYF1000, IYF1400, J0420, J0450, J0600, J0800, J1000, J1300, J1800, MDB291, MFD51, Q0130, Q0210, Q0420, Q0420P, Q0450, Q0450P, Q0600, Q0600P, Q0800, Q0800P, Q1000, Q1000P, Q1300, Q1300P, Q170, Q1800, Q1800P, Q270, QC700, QF0400, QF2200, QF2300, QF800, RCU1075, RFC1285, RFC2085, RFC2385, RNS012, RNS020, S0500, S0500P, S0600, S0600P, S0850, S0850P, S1000, S1000P, S1200, S1400, S1400P, S1600, S1600P, S1800, S1800P, SF0400, SF0600, SF0900, SF1200, SN012, SN020, SN0450, SN0650, SN0950, SN1250, SN83020001, SN890761628, SN921180000, SN931180000, SN960780000, U0140, U0190, U0240, U0310, UF0140, UF0190, UF0240, UF0310, UG18, UG20, UG30, UG40, UG50, UG65, UG80, UP0140, UP0240, UP0310
Description
Spray Bar Clamp, Product Type Spray Bar Clamp, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MANITOWOC Bracket, Gear Motor Mount (000008007)
- MANITOWOC Evaporator Assembly, Dice Cube (000011339)
- MANITOWOC Insulated Tube Assembly (000003409)
- MANITOWOC Washer, PK4 (5000979)
- VOGT ICE SUCTION STOP VALVE; HE D 40 (19T4200A09024)
- VOGT ICE Pump, Gould Npe 3St, 1.5Hp Imp (12A4020G01)
- VOGT ICE SUPERHOSE ASSY, 12in LONG, 1/4in (12A2742S01)
- KOLD-DRAFT Control Board, Liquid Level (504101001)
- CHAMPION COOLER Media Set, 12 In (110133-4)
- SCOTSMAN Water Dispenser Sensor, For 56FJ92 (11-0614-02)
- LOCHINVAR Flame Sensor (100165930)
- ROBERTSHAW Tubing, Aluminum, 3/8" (11-195)
- DAYTON Definite Purpose HVAC Motor, 3/4 hp (VED140U2920.6G)
- BROAN-NUTONE Bracket, 97013627 (S97013627)
- UTICA/DUNKIRK KIT CTRL OD DRIVE BRD (550002611)