Ice Deflector
Mfr # 000012605
Zoro # G6385036
product price: $66.39
/eaKey Features
For Use With Mfr. Model Number
CNF0201, CNF0202, IT0750M, IT0750P, M0350, M0500, M0600, M0700, MT0500, MT0700, RNS012, RNS020, SF1200, SN012, SN020, SN1250
Fits Brand
Manitowoc Ice
Product Type
Ice Deflector
Compatible with Manufacturer Model Number
CNF0201, CNF0202, IT0750M, IT0750P, M0350, M0500, M0600, M0700, MT0500, MT0700, RNS012, RNS020, SF1200, SN012, SN020, SN1250
For Use With
Refrigeration
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
000012605
Zoro #
G6385036
UPC #
-
Country of Origin
United States
Details
Item
Ice Deflector
For Use With Mfr. Model Number
CNF0201, CNF0202, IT0750M, IT0750P, M0350, M0500, M0600, M0700, MT0500, MT0700, RNS012, RNS020, SF1200, SN012, SN020, SN1250
Fits Brand
Manitowoc Ice
Product Type
Ice Deflector
Compatible with Manufacturer Model Number
CNF0201, CNF0202, IT0750M, IT0750P, M0350, M0500, M0600, M0700, MT0500, MT0700, RNS012, RNS020, SF1200, SN012, SN020, SN1250
For Use With
Refrigeration
For Use with Mfr Model Number
CNF0201, CNF0202, IT0750M, IT0750P, M0350, M0500, M0600, M0700, MT0500, MT0700, RNS012, RNS020, SF1200, SN012, SN020, SN1250
Compatible Manufacturer Part Number
CNF0201, CNF0202, IT0750M, IT0750P, M0350, M0500, M0600, M0700, MT0500, MT0700, RNS012, RNS020, SF1200, SN012, SN020, SN1250
Compatible with Mfr. Model No.
CNF0201, CNF0202, IT0750M, IT0750P, M0350, M0500, M0600, M0700, MT0500, MT0700, RNS012, RNS020, SF1200, SN012, SN020, SN1250
Compatible Manufacturer Model Number
CNF0201, CNF0202, IT0750M, IT0750P, M0350, M0500, M0600, M0700, MT0500, MT0700, RNS012, RNS020, SF1200, SN012, SN020, SN1250
Compatible with Manufacturer Model No.
CNF0201, CNF0202, IT0750M, IT0750P, M0350, M0500, M0600, M0700, MT0500, MT0700, RNS012, RNS020, SF1200, SN012, SN020, SN1250
Compatible Pump Manufacturer Part Number
CNF0201, CNF0202, IT0750M, IT0750P, M0350, M0500, M0600, M0700, MT0500, MT0700, RNS012, RNS020, SF1200, SN012, SN020, SN1250
Compatible Mfr. Model Number
CNF0201, CNF0202, IT0750M, IT0750P, M0350, M0500, M0600, M0700, MT0500, MT0700, RNS012, RNS020, SF1200, SN012, SN020, SN1250
Description
Ice Deflector, Product Type Ice Deflector, Color White, Compatible with Manufacturer Model Number CNF0201, CNF0202, IT0750M, IT0750P, M0350, M0500, M0600, M0700, MT0500, MT0700, RNS012, RNS020, SF1200, SN012, SN020, SN1250, Overall Height 5 7/8 in, Overall Width 7 1/2 in, Overall Depth 4 1/4 in, Compatible with Grainger Part Number 10L469, 10L470, 10L471, 10L472, For Use With Refrigeration
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.