Zoro Homepage

Ice Deflector

  • Mfr # 4011219

  • Zoro # G6384360


product price: $74.79
/ea

Key Features

Fits Brand
Manitowoc Ice
For Use With Mfr. Model Number
A400V, A570V, B170, B320, B400, B420, B570, B970, D320, D320C, D400, D420, D570, D970, SM50, UG18, UG20, UG30, UG40, UG50, UG65, UG80, USE050
Product Type
Ice Deflector
For Use With
Upgrade Bin
Overall Width
30 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4011219
Zoro #
G6384360
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
30 in

Details

Item
Ice Deflector
Fits Brand
Manitowoc Ice
For Use With Mfr. Model Number
A400V, A570V, B170, B320, B400, B420, B570, B970, D320, D320C, D400, D420, D570, D970, SM50, UG18, UG20, UG30, UG40, UG50, UG65, UG80, USE050
Product Type
Ice Deflector
For Use With
Upgrade Bin
Compatible with Manufacturer Model Number
A400V, A570V, B170, B320, B400, B420, B570, B970, D320, D320C, D400, D420, D570, D970, SM50, UG18, UG20, UG30, UG40, UG50, UG65, UG80, USE050
For Use with Mfr Model Number
A400V, A570V, B170, B320, B400, B420, B570, B970, D320, D320C, D400, D420, D570, D970, SM50, UG18, UG20, UG30, UG40, UG50, UG65, UG80, USE050
Compatible Manufacturer Part Number
A400V, A570V, B170, B320, B400, B420, B570, B970, D320, D320C, D400, D420, D570, D970, SM50, UG18, UG20, UG30, UG40, UG50, UG65, UG80, USE050
Compatible with Mfr. Model No.
A400V, A570V, B170, B320, B400, B420, B570, B970, D320, D320C, D400, D420, D570, D970, SM50, UG18, UG20, UG30, UG40, UG50, UG65, UG80, USE050
Compatible Manufacturer Model Number
A400V, A570V, B170, B320, B400, B420, B570, B970, D320, D320C, D400, D420, D570, D970, SM50, UG18, UG20, UG30, UG40, UG50, UG65, UG80, USE050
Compatible with Manufacturer Model No.
A400V, A570V, B170, B320, B400, B420, B570, B970, D320, D320C, D400, D420, D570, D970, SM50, UG18, UG20, UG30, UG40, UG50, UG65, UG80, USE050
Compatible Pump Manufacturer Part Number
A400V, A570V, B170, B320, B400, B420, B570, B970, D320, D320C, D400, D420, D570, D970, SM50, UG18, UG20, UG30, UG40, UG50, UG65, UG80, USE050
Compatible Mfr. Model Number
A400V, A570V, B170, B320, B400, B420, B570, B970, D320, D320C, D400, D420, D570, D970, SM50, UG18, UG20, UG30, UG40, UG50, UG65, UG80, USE050

Description

Ice Deflector, Product Type Ice Deflector, Color Silver, Compatible with Manufacturer Model Number A400V, A570V, B170, B320, B400, B420, B570, B970, D320, D320C, D400, D420, D570, D970, SM50, UG18, UG20, UG30, UG40, UG50, UG65, UG80, USE050, Overall Height 12 1/4 in, Overall Width 30 in, Overall Depth 7 in, For Use With Upgrade Bin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.