Zoro Homepage

Ice Deflector

  • Mfr # 4011229

  • Zoro # G6384351


product price: $71.39
/ea

Key Features

For Use With Mfr. Model Number
A320V & A420V, B170, B320, B400, B420, B570, B970, D320, D320C, D400, D420, D570, D970, SM50, UG18, UG20, UG30, UG40, UG50, UG65, UG80, UP050, USE050
Fits Brand
Manitowoc Ice
Product Type
Ice Deflector
For Use With
Upgrade Bin
Overall Width
22 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4011229
Zoro #
G6384351
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
22 in

Details

Item
Ice Deflector
For Use With Mfr. Model Number
A320V & A420V, B170, B320, B400, B420, B570, B970, D320, D320C, D400, D420, D570, D970, SM50, UG18, UG20, UG30, UG40, UG50, UG65, UG80, UP050, USE050
Fits Brand
Manitowoc Ice
Product Type
Ice Deflector
For Use With
Upgrade Bin
Compatible with Manufacturer Model Number
A320V & A420V, B170, B320, B400, B420, B570, B970, D320, D320C, D400, D420, D570, D970, SM50, UG18, UG20, UG30, UG40, UG50, UG65, UG80, UP050, USE050
For Use with Mfr Model Number
A320V & A420V, B170, B320, B400, B420, B570, B970, D320, D320C, D400, D420, D570, D970, SM50, UG18, UG20, UG30, UG40, UG50, UG65, UG80, UP050, USE050
Compatible Manufacturer Part Number
A320V & A420V, B170, B320, B400, B420, B570, B970, D320, D320C, D400, D420, D570, D970, SM50, UG18, UG20, UG30, UG40, UG50, UG65, UG80, UP050, USE050
Compatible with Mfr. Model No.
A320V & A420V, B170, B320, B400, B420, B570, B970, D320, D320C, D400, D420, D570, D970, SM50, UG18, UG20, UG30, UG40, UG50, UG65, UG80, UP050, USE050
Compatible Manufacturer Model Number
A320V & A420V, B170, B320, B400, B420, B570, B970, D320, D320C, D400, D420, D570, D970, SM50, UG18, UG20, UG30, UG40, UG50, UG65, UG80, UP050, USE050
Compatible with Manufacturer Model No.
A320V & A420V, B170, B320, B400, B420, B570, B970, D320, D320C, D400, D420, D570, D970, SM50, UG18, UG20, UG30, UG40, UG50, UG65, UG80, UP050, USE050
Compatible Pump Manufacturer Part Number
A320V & A420V, B170, B320, B400, B420, B570, B970, D320, D320C, D400, D420, D570, D970, SM50, UG18, UG20, UG30, UG40, UG50, UG65, UG80, UP050, USE050
Compatible Mfr. Model Number
A320V & A420V, B170, B320, B400, B420, B570, B970, D320, D320C, D400, D420, D570, D970, SM50, UG18, UG20, UG30, UG40, UG50, UG65, UG80, UP050, USE050

Description

Ice Deflector, Product Type Ice Deflector, Color Silver, Compatible with Manufacturer Model Number A320V & A420V, B170, B320, B400, B420, B570, B970, D320, D320C, D400, D420, D570, D970, SM50, UG18, UG20, UG30, UG40, UG50, UG65, UG80, UP050, USE050, Overall Height 10 1/4 in, Overall Width 22 in, Overall Depth 10 in, For Use With Upgrade Bin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.