Zoro Homepage

Ice Deflector

  • Mfr # 4011239

  • Zoro # G6384345


product price: $203.99
/ea
Free Shipping & Returns

Key Features

For Use With Mfr. Model Number
A970V, B170, B320, B400, B420, B570, B970, D320, D320C, D400, D420, D570, D970
Fits Brand
Manitowoc Ice
Product Type
Ice Deflector
Overall Width
48 in
Compatible with Manufacturer Model Number
A970V, B170, B320, B400, B420, B570, B970, D320, D320C, D400, D420, D570, D970
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4011239
Zoro #
G6384345
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
48 in

Details

Item
Ice Deflector
For Use With Mfr. Model Number
A970V, B170, B320, B400, B420, B570, B970, D320, D320C, D400, D420, D570, D970
Fits Brand
Manitowoc Ice
Product Type
Ice Deflector
Compatible with Manufacturer Model Number
A970V, B170, B320, B400, B420, B570, B970, D320, D320C, D400, D420, D570, D970
For Use With
Upgrade Bin
For Use with Mfr Model Number
A970V, B170, B320, B400, B420, B570, B970, D320, D320C, D400, D420, D570, D970
Compatible Manufacturer Part Number
A970V, B170, B320, B400, B420, B570, B970, D320, D320C, D400, D420, D570, D970
Compatible with Mfr. Model No.
A970V, B170, B320, B400, B420, B570, B970, D320, D320C, D400, D420, D570, D970
Compatible Manufacturer Model Number
A970V, B170, B320, B400, B420, B570, B970, D320, D320C, D400, D420, D570, D970
Compatible with Manufacturer Model No.
A970V, B170, B320, B400, B420, B570, B970, D320, D320C, D400, D420, D570, D970
Compatible Pump Manufacturer Part Number
A970V, B170, B320, B400, B420, B570, B970, D320, D320C, D400, D420, D570, D970
Compatible Mfr. Model Number
A970V, B170, B320, B400, B420, B570, B970, D320, D320C, D400, D420, D570, D970

Description

Ice Deflector, Product Type Ice Deflector, Color Silver, Compatible with Manufacturer Model Number A970V, B170, B320, B400, B420, B570, B970, D320, D320C, D400, D420, D570, D970, Overall Height 10 in, Overall Width 48 in, Overall Depth 9 3/4 in, For Use With Upgrade Bin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.