Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ice Bin, 22" Wide, Stainless Steel Exterior, Top-Hinged Front Opening Access Door

  • Mfr # D320

  • Zoro # G305737899


product price: $3,079.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D320
Zoro #
G305737899
UPC #
-
Country of Origin
Mexico

Description

Manitowoc ice d320 , holds up to 264 lbs and is 22" wide features: use with manitowoc iyt0420a, idt0420a, iyt0420ax, iyt0420w, iyt0620a, idt0620a, or iyt0620w ice machine stay up door-unique bin door self-latch keeps the door in the open position and keeps the employee safe when scooping ice sanitary scoop-ergonomic nsf approved sanitary ice scoop included with each bin. Built-in knuckle and thumb guard. Unique molded retaining lip allows maximum scooping every time. new door design-clever built in side grips allow you to lift the bin door from anywhere you are standing (left, right or center) even when you have just one hand free. duratech metal finish-manitowoc exterior material has better corrosion resistance than stainless steel, is smudge resistant and easy to keep clean.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.