Zoro Homepage

Ice Machine, 22 in W, 26 in H

  • Mfr # RNP0620A-161

  • Zoro # G5856842


product price: $6,949.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Amps
16.3 A
Includes
ice storage bin sold separately
Ice Production per Day
575 lb
Item - Ice Machines
Ice Machine
Cube Type
Nugget
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RNP0620A-161
Zoro #
G5856842
UPC #
-
Country of Origin
Italy

Dimensions

Overall Depth - Ice Machines
23 41/64 in
Cord Length
No cord included
Overall Height - Ice Machines
26 in
Overall Width - Ice Machines
22 in
Overall Depth
23 5/8 in
Overall Height
26 in
Overall Width
22 in
Water Inlet Connection Size
3/8 in

Description

Ice Machine, Ice Production per Day 575 lb, Cube Type Nugget, Overall Height 26 in, Overall Width 22 in, Overall Depth 23 5/8 in, Voltage 115V, Antimicrobial No, Energy Star Compliant No, Ice Machine Style Modular, Condenser Cooling Air, Water Supply Connection Type FPT, Control Type Not Applicable, Refrigerant Type R-404a, Color Silver, Current 16.3 A, Drain Type 1/2 in MPT

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.