Zoro Homepage

Ice Machine, 22 in W, 26 in H, SS

  • Mfr # RFP0320A-161

  • Zoro # G5786319


product price: $5,353.99
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.

Key Features

Overall Height - Ice Machines
26 in
Cube Type
Flake
Ice Machine Style
Modular
Water Supply Connection Type
3/8 in FPT
Amps
12.8 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RFP0320A-161
Zoro #
G5786319
UPC #
-
Country of Origin
Italy

Dimensions

Overall Height - Ice Machines
26 in
Cord Length
No cord included
Overall Width - Ice Machines
22 in
Overall Depth - Ice Machines
23 41/64 in
Overall Height
26"
Overall Depth
23-41/64"
Overall Width
22"

Description

Ice Machine, Ice Production per Day 389 lb, Cube Type Flake, Overall Height 26 in, Overall Width 22 in, Overall Depth 23 5/8 in, Voltage 115V, Energy Star Compliant Yes, Ice Machine Style Modular, Condenser Cooling Air, Water Supply Connection Type FPT, Control Type Not Applicable, Refrigerant Type R-404a, Color Silver, Exterior Material Stainless Steel

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.