Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ice Machine, 22 in W, 26 in H, SS

  • Mfr # RFP0620A-161

  • Zoro # G5853211


product price: $7,540.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Overall Width - Ice Machines
22 in
Control Type - Ice Dispensers
Not a Dispenser
Ice Machine Style
Modular
Ice Machine Storage Capacity
Does Not Store Ice
Voltage - Ice Machines
115V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RFP0620A-161
Zoro #
G5853211
UPC #
-
Country of Origin
Italy

Dimensions

Overall Width - Ice Machines
22 in
Overall Depth - Ice Machines
23 41/64 in
Cord Length
No cord included
Overall Height - Ice Machines
26 in
Overall Width
22"
Overall Height
26"
Overall Depth
23-41/64"

Details

Item
Ice Maker
Control Type - Ice Dispensers
Not a Dispenser
Ice Machine Style
Modular
Ice Machine Storage Capacity
Does Not Store Ice
Voltage - Ice Machines
115V
Condenser Cooling - Ice Machines
Air
Item - Ice Machines
Ice Machine
Includes
ice storage bin sold separately
Cube Type
Flake
Ice Production per Day
730 lb
Color
Silver
Water Supply Connection Type
3/8 in FPT
Amps
8.7 A
Voltage
115V
Condenser Cooling
Air
Standards
NSF, UL, CE
Maximum Water Pressure
80 psi
Minimum Water Pressure
14 psi

Description

Ice Machine, Ice Production per Day 730 lb, Cube Type Flake, Overall Height 26 in, Overall Width 22 in, Overall Depth 23 5/8 in, Voltage 115V, Energy Star Compliant No, Ice Machine Style Modular, Condenser Cooling Air, Water Supply Connection Type FPT, Control Type Not Applicable, Refrigerant Type R-404a, Color Silver, Exterior Material Stainless Steel

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.