Zoro Homepage

Ice Machine, 22 in W, 26 in H, SS

  • Mfr # RNP0320A-161

  • Zoro # G5782301


product price: $4,932.99
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.

Key Features

Amps
12.8 A
Overall Depth - Ice Machines
23 41/64 in
Condenser Cooling - Ice Machines
Air
Water Supply Connection Type
3/8 in FPT
Cord Length
No cord included
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RNP0320A-161
Zoro #
G5782301
UPC #
-
Country of Origin
Italy

Dimensions

Overall Depth - Ice Machines
23 41/64 in
Cord Length
No cord included
Overall Height - Ice Machines
26 in
Overall Width - Ice Machines
22 in
Overall Depth
23 5/8 in
Overall Width
22 in
Overall Height
26 in
Water Inlet Connection Size
3/8 in

Description

The MANITOWOC - RNF0320A-161 Ice Maker is a modular ice machine with an overall width of 22 inches, depth of 23 41/64 inches, and height of 26 inches. This compact size makes it suitable for small business spaces without compromising on performance. It operates at a frequency of 60 Hz and requires a power source of electric voltage at 115V AC. The unit also demands specific water pressure parameters between the minimum and maximum range of 14 psi to 80 psi respectively.
This silver-colored ice maker is designed with high load maintenance-free bearings that enhance its reliability. The evaporator is built for maximum quality and operating life, ensuring long-term serviceability. It produces bite-sized nugget cubes with an impressive ice content ratio of up to 85% which provides optimal cooling while minimizing drink dilution. This feature can be beneficial in maintaining the original taste profile in beverages served by businesses.
Despite not being Energy Star compliant or antimicrobial, this machine meets multiple standards including AQ, CAN/CSA, CE Certified, cETLus, NSF/ANSI making it adept for commercial usage across various sectors globally. Its refrigerant type is R-404a and uses air as its condenser cooling method which makes it adequate for continuous operation within diverse temperature conditions.
Please note that this product does not include a cord or an ice storage bin; these items are sold separately. Additionally, the control type indicates that this model does not function as a dispenser but purely focuses on producing up to approximately between 201 to 600 lbs per day (exact production capacity:300 lb). Despite having no storage capacity itself, pairing it with any Multiplex beverage dispenser could provide versatile functionality based on individual business needs.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.