Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ice Machine, 22" W, 21-1/2" H, Silver

  • Mfr # IDT0620W-161

  • Zoro # G5061030


product price: $5,488.99
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.

Key Features

Condenser Cooling
Water
Control Type - Ice Dispensers
Not a Dispenser
Voltage
115V AC
Includes
ice storage bin sold separately
Ice Machine Style
Modular
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IDT0620W-161
Zoro #
G5061030
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Depth - Ice Machines
24 1/2 in
Overall Width - Ice Machines
22 in
Overall Height - Ice Machines
21 1/2 in
Cord Length
No cord included
Overall Height
21 1/2 in
Overall Width
22 in
Overall Depth
24 1/2 in
Water Inlet Connection Size
3/8 in

Details

Item
Ice Maker
Condenser Cooling
Water
Control Type - Ice Dispensers
Not a Dispenser
Voltage
115V AC
Includes
ice storage bin sold separately
Ice Machine Style
Modular
Color
Silver
Cube Type
Dice
Amps
12.2 A
Ice Machine Storage Capacity
Does Not Store Ice
Water Supply Connection Type
3/8 in FPT
Condenser Cooling - Ice Machines
Water
Ice Production per Day
530 lb
Item - Ice Machines
Ice Machine
Voltage - Ice Machines
115V
Control Type
Not a Dispenser
Standards
AHRI, AQ, CE Certified, cULus, ISO, NSF
Drain Type
1/2 in FPT
Water Inlet Connection Type
FPT
Features
Acoustical Ice Sensing Probe, Active Sense, Intelligent Diagnostics, Programmable Ice Production, Space Saving Design
Energy Star Compliant
Yes
Minimum Water Pressure
20 psi
Refrigerant Type
R-410a
Current
11.6 A
Antimicrobial
Yes
Frequency
60 Hz
Maximum Water Pressure
80 psi
Exterior Material
Stainless Steel
Power Source
Electric

Description

Ice Machine, Ice Production per Day 530 lb, Cube Type Dice, Overall Height 21 1/2 in, Overall Width 22 in, Overall Depth 24 1/2 in, Voltage 115V, Antimicrobial Yes, Energy Star Compliant Yes, Ice Machine Style Modular, Condenser Cooling Water, Water Supply Connection Type FPT, Control Type Not Applicable, Refrigerant Type R-410a, Color Silver, Current 11.6 A, Drain Type 1/2 in FPT, Exterior Material Stainless Steel

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.