Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ice Machine, 22" W, 26" H, Silver

  • Mfr # RFP0620W-161

  • Zoro # G5383091


product price: $7,581.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Color
Silver
Includes
ice storage bin sold separately
Amps
8.7 A
Condenser Cooling - Ice Machines
Water
Control Type - Ice Dispensers
Not a Dispenser
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RFP0620W-161
Zoro #
G5383091
UPC #
-
Country of Origin
Italy

Dimensions

Overall Width - Ice Machines
22 in
Cord Length
No cord included
Overall Depth - Ice Machines
23 41/64 in
Overall Height - Ice Machines
26 in
Overall Depth
23 5/8 in
Overall Width
22 in
Overall Height
26 in
Water Inlet Connection Size
3/8 in

Details

Item
Ice Maker
Color
Silver
Includes
ice storage bin sold separately
Amps
8.7 A
Condenser Cooling - Ice Machines
Water
Control Type - Ice Dispensers
Not a Dispenser
Ice Production per Day
682 lb
Item - Ice Machines
Ice Machine
Cube Type
Flake
Ice Machine Style
Modular
Voltage - Ice Machines
115V
Water Supply Connection Type
3/8 in FPT
Ice Machine Storage Capacity
Does Not Store Ice
Condenser Cooling
Water
Control Type
Not a Dispenser
Standards
AQ, CAN/CSA, CE Certified, cETLus, NSF/ANSI
Voltage
115V AC
Maximum Water Pressure
80 psi
Features
High Load Maintenance Free Bearing, Ice Forms Around Object without Bruising and Holds Object in Place without Tipping/Spilling, Service Updates Facilitate Installation
Drain Type
1/2 in MPT
Exterior Material
Stainless Steel
Water Inlet Connection Type
FPT
Refrigerant Type
R-404a
Minimum Water Pressure
14 psi
Antimicrobial
No
Current
8.2 A
Frequency
60 Hz
Energy Star Compliant
No
Power Source
Electric

Description

Ice Machine, Ice Production per Day 682 lb, Cube Type Flake, Overall Height 26 in, Overall Width 22 in, Overall Depth 23 5/8 in, Voltage 115V, Antimicrobial No, Energy Star Compliant No, Ice Machine Style Modular, Condenser Cooling Water, Water Supply Connection Type FPT, Control Type Not Applicable, Refrigerant Type R-404a, Color Silver, Current 8.2 A, Drain Type 1/2 in MPT, Exterior Material Stainless Steel

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.