Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ice Machine, 22" W, 26" H, Silver

  • Mfr # RNP0620W-161

  • Zoro # G4801498


product price: $7,311.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Overall Width - Ice Machines
22 in
Cord Length
No cord included
Color
Silver
Voltage
115V
Overall Depth - Ice Machines
23 41/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RNP0620W-161
Zoro #
G4801498
UPC #
-
Country of Origin
Italy

Dimensions

Overall Width - Ice Machines
22 in
Cord Length
No cord included
Overall Depth - Ice Machines
23 41/64 in
Inlet Size
3/8" FPT
Overall Height - Ice Machines
26 in
Overall Height
26"
Overall Width
22"
Overall Depth
23-41/64"

Details

Item
Ice Maker
Color
Silver
Voltage
115V
Hz
60
Condenser Cooling - Ice Machines
Water
Ice Production per Day
613 lb
Includes
ice storage bin sold separately
Condenser Cooling
Water
Ice Machine Storage Capacity
Does Not Store Ice
Amps
16.3 A
Voltage - Ice Machines
115V
Water Supply Connection Type
3/8 in FPT
Control Type - Ice Dispensers
Not a Dispenser
Ice Machine Style
Modular
Item - Ice Machines
Ice Machine
Cube Type
Nugget
Standards
NSF, UL, CE
Minimum Water Pressure
14 psi
Maximum Water Pressure
80 psi

Description

Ice Machine, Ice Production per Day 613 lb, Cube Type Nugget, Overall Height 26 in, Overall Width 22 in, Overall Depth 23 5/8 in, Voltage 115V, Energy Star Compliant No, Ice Machine Style Modular, Condenser Cooling Water, Water Supply Connection Type FPT, Control Type Not Applicable, Refrigerant Type R-404a, Color Silver

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.