This item is Discontinued.

Manitowoc 30 in W X 29 1/2 in H X 24 1/2 in D Prison Model Ice Maker ID-1106A-261P

30 in W X 29 1/2 in H X 24 1/2 in D Prison Model Ice Maker (Discontinued)

  • Mfr # ID-1106A-261P
  • Zoro # G0954121
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ID-1106A-261P
Zoro #
G0954121
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Width - Ice Machines
30 in
Overall Height - Ice Machines
29 1/2 in
Overall Depth - Ice Machines
24 1/2 in
Overall Depth
24-1/2"
Overall Width
30"
Inlet Size
3/8" FPT
Overall Height
29-1/2"

Details

Item - Ice Machines
Correctional Facility Ice Maker
Ice Machine Style
Modular
Ice Production per Day
1200 lb
Ice Machine Storage Capacity
Does Not Store Ice
Cube Type
Dice
Condenser Cooling - Ice Machines
Air
Voltage - Ice Machines
208/230V
Green Environmental Attribute
Minimum 50% Post-Consumer Recycled Content
Condenser Cooling
Air
Standards
CA Low Lead, NSF, UL, CE, AHRI, ISO 9001
Green Certification or Other Recognition
ENERGY STAR
Refrigerant
R-404a
Ice Storage Capacity
430 lb./710 lb.
Voltage
208/230V
Amps
9.8
Color
Silver
Hz
60
Item
Prison Model Ice Maker
Warranty
3 yr. Parts and Labor On All Components, 5 yr. Parts On the Compressor and Condenser
Water Supply Connection Type
3/8 in FPT
Control Type - Ice Dispensers
Not a Dispenser

Description

Correctional Facility Ice Maker, Ice Machine Style Modular, Ice Machine Storage Capacity Does Not Store Ice, Ice Production per Day 1200 lb, Cube Type Dice, Condenser Cooling Air, Control Type - Ice Dispensers Not a Dispenser, Voltage 208/230V, Overall Height 29 1/2 in, Overall Width 30 in, Overall Depth 24 1/2 in, Water Supply Connection Type 3/8 in FPT, Color Silver, Amps 9.8

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.