Zoro Homepage
This item is Discontinued.
Manitowoc 30 in W X 29 1/2 in H X 24 1/2 in D Prison Model Ice Maker ID-1106W-261P

30 in W X 29 1/2 in H X 24 1/2 in D Prison Model Ice Maker (Discontinued)

  • Mfr # ID-1106W-261P
  • Zoro # G0954130
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ID-1106W-261P
Zoro #
G0954130
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Width - Ice Machines
30 in
Overall Height - Ice Machines
29 1/2 in
Overall Depth - Ice Machines
24 1/2 in
Overall Width
30"
Overall Depth
24-1/2"
Overall Height
29-1/2"
Inlet Size
3/8" FPT

Description

Correctional Facility Ice Maker, Ice Machine Style Modular, Ice Machine Storage Capacity Does Not Store Ice, Ice Production per Day 1200 lb, Cube Type Dice, Condenser Cooling Water, Control Type - Ice Dispensers Not a Dispenser, Voltage 208/230V, Overall Height 29 1/2 in, Overall Width 30 in, Overall Depth 24 1/2 in, Water Supply Connection Type 3/8 in FPT, Color Silver, Amps 8.7

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.