Zoro Homepage

Ice Machine, 30 in W, 21 1/2 in H, SS

  • Mfr # IDT0500W-161

  • Zoro # G5809592


product price: $5,096.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.

Key Features

Overall Width - Ice Machines
30 in
Voltage - Ice Machines
115V
Cube Type
Dice
Cord Length
No cord included
Ice Machine Style
Modular
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IDT0500W-161
Zoro #
G5809592
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Width - Ice Machines
30 in
Cord Length
No cord included
Overall Height - Ice Machines
21 1/2 in
Overall Depth - Ice Machines
24 in
Overall Height
21 1/2 in
Overall Width
30 in
Overall Depth
24 in
Water Inlet Connection Size
3/8 in

Details

Item
Ice Maker
Voltage - Ice Machines
115V
Cube Type
Dice
Ice Machine Style
Modular
Color
Silver
Amps
11.5 A
Ice Production per Day
500 lb
Control Type - Ice Dispensers
Not a Dispenser
Condenser Cooling - Ice Machines
Water
Includes
ice storage bin sold separately
Ice Machine Storage Capacity
Does Not Store Ice
Water Supply Connection Type
3/8 in FPT
Item - Ice Machines
Ice Machine
Control Type
Not a Dispenser
Standards
AHRI, AQ, CE Certified, cULus, ISO, NSF
Condenser Cooling
Water
Voltage
115V AC
Refrigerant Type
R-410a
Frequency
60 Hz
Water Inlet Connection Type
FPT
Minimum Water Pressure
20 psi
Power Source
Electric
Drain Type
1/2 in FPT
Energy Star Compliant
Yes
Exterior Material
Stainless Steel
Antimicrobial
Yes
Maximum Water Pressure
80 psi
Features
Acoustical Ice Sensing Probe, Active Sense, Intelligent Diagnostics, Programmable Ice Production
Weight
163 lb
Current
10.8 A

Description

The Manitowoc - IDT0500W-161 Ice Maker is a robust machine designed to fit into your business needs. With an overall width of 30 inches, depth of 24 inches and height of 21.5 inches, this ice maker can be efficiently placed in various settings without obstructing the workflow. The unit weighs approximately 163 pounds and has no cord included.
This efficient machine is constructed with stainless steel exterior material that offers durability for long-term use. It comes with advanced features such as Acoustical Ice Sensing Probe, Active Sense, Intelligent Diagnostics, and Programmable Ice Production which enhance its performance and usability. Its antimicrobial attribute contributes towards maintaining hygiene standards by reducing the growth of harmful bacteria on the surface.
The ice maker operates on an electric power source with a frequency of 60 Hz and requires a voltage supply of 115V AC. It uses R-410a type refrigerant for cooling purposes while its water condenser cooling system ensures optimal temperature management during operation. The device can produce up to 500 lbs of dice cube-type ice per day within a range between minimum water pressure of 20 psi and maximum water pressure limit up to 80 psi; however it does not store ice itself - storage bin sold separately.
Please note that this model is not equipped as an ice dispenser but boasts certifications from AHRI, AQ, CE Certified, cULus, ISO & NSF standards ensuring quality performance throughout usage.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.