Zoro Homepage

Ice Machine, 30" W, 21-1/2" H, Silver

  • Mfr # IYT0450W-161

  • Zoro # G4771833


product price: $4,605.99
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.

Key Features

Voltage
115V AC
Overall Depth - Ice Machines
24 in
Item - Ice Machines
Ice Machine
Defrost
Automatic
Overall Height - Ice Machines
21 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IYT0450W-161
Zoro #
G4771833
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Depth - Ice Machines
24 in
Overall Height - Ice Machines
21 1/2 in
Overall Depth
24 in
Overall Width - Ice Machines
30 in
Inlet Size
3/8" FPT
Overall Width
30 in
Cord Length
No cord included
Overall Height
21 1/2 in
Water Inlet Connection Size
3/8 in

Description

Ice Machine, Ice Production per Day 470 lb, Cube Type Half Dice, Overall Height 21 1/2 in, Overall Width 30 in, Overall Depth 24 in, Voltage 115V, Antimicrobial Yes, Energy Star Compliant Yes, Ice Machine Style Modular, Condenser Cooling Water, Water Supply Connection Type FPT, Control Type Not Applicable, Refrigerant Type R-410a, Color Silver, Current 11.2 A, Drain Type 1/2 in FPT, Exterior Material Stainless Steel

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.