Zoro Homepage
This item is Discontinued.
Manitowoc 29 in W X 39 1/2 in H X 27 in D Ice Maker RF-0385A-161

29 in W X 39 1/2 in H X 27 in D Ice Maker (Discontinued)

  • Mfr # RF-0385A-161
  • Zoro # G0954410
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RF-0385A-161
Zoro #
G0954410
UPC #
-
Country of Origin
Italy

Dimensions

Overall Width - Ice Machines
29 in
Overall Height - Ice Machines
39 1/2 in
Overall Depth - Ice Machines
27 in
Cord Length
6 ft.

Details

Item - Ice Machines
Ice Maker
Ice Machine Style
Undercounter
Ice Production per Day
350 lb
Ice Machine Storage Capacity
88 lb
Cube Type
Flake
Condenser Cooling - Ice Machines
Air
Voltage - Ice Machines
115V
Water Supply Connection Type
3/8 in FPT
Item
Ice Maker
Green Environmental Attribute
Minimum 50% Post-Consumer Recycled Content
Control Type - Ice Dispensers
Not a Dispenser
Green Certification or Other Recognition
ENERGY STAR
Ice Storage Capacity
88 lb.
Amps
10
Voltage
115V
Condenser Cooling
Air
Color
Silver
Includes
Power cord

Description

Ice Maker, Ice Machine Style Undercounter, Ice Machine Storage Capacity 88 lb, Ice Production per Day 350 lb, Cube Type Flake, Condenser Cooling Air, Control Type - Ice Dispensers Not a Dispenser, Voltage 115V, Overall Height 39 1/2 in, Overall Width 29 in, Overall Depth 27 in, Water Supply Connection Type 3/8 in FPT, Color Silver, Cord Length 6 ft, Amps 10, Power Cord

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.