Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ice Machine, 48 in W, 29 1/2 in H, SS

  • Mfr # IDT1500W-261

  • Zoro # G5778083


product price: $10,486.89
/ea
Item requires special delivery charges. A $210.00 per item surcharge will be applied.

Key Features

Overall Height - Ice Machines
29 1/2 in
Ice Production per Day
1,725 lb
Color
Silver
Cube Type
Dice
Voltage - Ice Machines
208/230V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IDT1500W-261
Zoro #
G5778083
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Height - Ice Machines
29 1/2 in
Overall Depth - Ice Machines
24 in
Overall Width - Ice Machines
48 in
Cord Length
No cord included
Overall Depth
24"
Overall Height
29-1/2"
Overall Width
48"

Details

Item
Ice Maker
Ice Production per Day
1,725 lb
Color
Silver
Cube Type
Dice
Voltage - Ice Machines
208/230V
Item - Ice Machines
Ice Machine
Ice Machine Style
Modular
Amps
15.4 A
Water Supply Connection Type
3/8 in FPT
Includes
ice storage bin sold separately
Ice Machine Storage Capacity
Does Not Store Ice
Condenser Cooling - Ice Machines
Water
Control Type - Ice Dispensers
Not a Dispenser
Condenser Cooling
Water
Standards
ENERGY STAR, CA, AHRI, NSF, UL, CE
Voltage
208/230V
Maximum Water Pressure
80 psi
Minimum Water Pressure
20 psi

Description

Ice Machine, Ice Production per Day 1,725 lb, Cube Type Dice, Overall Height 29 1/2 in, Overall Width 48 in, Overall Depth 24 in, Voltage 208/230V, Energy Star Compliant Yes, Ice Machine Style Modular, Condenser Cooling Water, Water Supply Connection Type FPT, Control Type Not Applicable, Refrigerant Type R-410a, Color Silver, Exterior Material Stainless Steel, Frequency 60 Hz, Maximum Water Pressure 80 psi, Minimum Water Pressure 20 psi, Standards AHRI, cULus, ISO, NSF

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.