Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ice Machine, 48 in W, 29 1/2 in H, SS

  • Mfr # IDT1900W-261

  • Zoro # G5772982


product price: $13,593.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Includes
ice storage bin sold separately
Ice Production per Day
1,870 lb
Amps
17.9 A
Control Type - Ice Dispensers
Not a Dispenser
Overall Width - Ice Machines
48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IDT1900W-261
Zoro #
G5772982
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Width - Ice Machines
48 in
Overall Depth - Ice Machines
24 in
Overall Height - Ice Machines
29 1/2 in
Cord Length
No cord included
Overall Width
48"
Overall Depth
24"
Overall Height
29-1/2"

Details

Item
Ice Maker
Includes
ice storage bin sold separately
Ice Production per Day
1,870 lb
Amps
17.9 A
Control Type - Ice Dispensers
Not a Dispenser
Ice Machine Storage Capacity
Does Not Store Ice
Ice Machine Style
Modular
Water Supply Connection Type
3/8 in FPT
Condenser Cooling - Ice Machines
Water
Cube Type
Dice
Item - Ice Machines
Ice Machine
Color
Silver
Voltage - Ice Machines
208/230V
Voltage
208/230V
Standards
ENERGY STAR, CA, AHRI, NSF, UL, CE
Condenser Cooling
Water
Maximum Water Pressure
80 psi
Minimum Water Pressure
20 psi

Description

Ice Machine, Ice Production per Day 1,870 lb, Cube Type Dice, Overall Height 29 1/2 in, Overall Width 48 in, Overall Depth 24 in, Voltage 208/230V, Energy Star Compliant Yes, Ice Machine Style Modular, Condenser Cooling Water, Water Supply Connection Type FPT, Control Type Not Applicable, Refrigerant Type R-410a, Color Silver, Exterior Material Stainless Steel, Frequency 60 Hz, Maximum Water Pressure 80 psi, Minimum Water Pressure 20 psi, Standards AHRI, CE Certified, cULus, ISO, NSF

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.