Ice Machine

  • Mfr # IDP0600A-161

  • Zoro # G423560195


product price:  $7,868.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.

Key Features

Overall Depth
24 1/2 in
Storage Capacity
532 lb
Frequency
60 Hz
Ice Production per Day
662 lb
Maximum Water Pressure
80 psi
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
IDP0600A-161
Zoro #
G423560195
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Depth
24 1/2 in
Overall Width
30 in
Drain Size
1/2 in, 3/4 in
Overall Height
21 1/2 in

Details

Item
Ice Machine
Storage Capacity
532 lb
Frequency
60 Hz
Ice Production per Day
662 lb
Maximum Water Pressure
80 psi
Minimum Water Pressure
20 psi
Refrigerant Type
R-290
Includes Legs
Yes
Function
Makes Ice, Stores Ice
Features
Acoustical Probe and Active Sense Help Ensure Consistent Ice Production, Connect Via Bluetooth for Quick Setup and Instant Machine Information, Designed with Programmable Ice Production to Take Advantage of Off-Peak Rates and/or Shut Off Over Night to Lower Lifetime Costs, Hinged Front Door and Removable Components (Water Trough, Tube, Curtain, Probe, Pump) Allow Easy Interior Access and Cleaning, Icon-Based EasyTouch(R) Display Simplify ES Operation, Optional Luminance(R) Growth Inhibitor Helps Control Bacteria and Yeast, with Status Indicator on Display
Condenser Cooling
Air
Voltage
115/230V
Power Source
Electric
Energy Star Compliant
Yes
Standards
AHRI, California AB1953, ISO 9001:2015, NSF, UL
Product Type
Ice Machine

Description

Ice Machine, Condenser Cooling Air, Cube Type Dice, Ice Production per Day 662 lb, Storage Capacity 532 lb, Overall Height 21 1/2 in, Overall Width 30 in, Overall Depth 24 1/2 in, Antimicrobial Yes, Energy Star Compliant Yes, Refrigerant Type R-290, Voltage 115/230V

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.