Ice Machine

  • Mfr # IYP1000A-261

  • Zoro # G623557971


product price:  $11,919.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.

Key Features

Features
Acoustical Probe and Active Sense Help Ensure Consistent Ice Production, Connect Via Bluetooth for Quick Setup and Instant Machine Information, Designed with Programmable Ice Production to Take Advantage of Off-Peak Rates and/or Shut Off Over Night to Lower Lifetime Costs, Hinged Front Door and Removable Components (Water Trough, Tube, Curtain, Probe, Pump) Allow Easy Interior Access and Cleaning, Icon-Based EasyTouch(R) Display Simplify ES Operation, Optional Luminance(R) Growth Inhibitor Helps Control Bacteria and Yeast, with Status Indicator on Display
Power Source
Electric
Energy Star Compliant
Yes
Standards
AHRI, California AB1953, ISO 9001:2015, NSF, UL
Voltage
208-230V
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
IYP1000A-261
Zoro #
G623557971
UPC #
-
Country of Origin
Mexico

Dimensions

Drain Size
1/2 in, 3/4 in
Overall Depth
24 1/2 in
Overall Width
30 in
Overall Height
29 1/2 in

Details

Item
Ice Machine
Features
Acoustical Probe and Active Sense Help Ensure Consistent Ice Production, Connect Via Bluetooth for Quick Setup and Instant Machine Information, Designed with Programmable Ice Production to Take Advantage of Off-Peak Rates and/or Shut Off Over Night to Lower Lifetime Costs, Hinged Front Door and Removable Components (Water Trough, Tube, Curtain, Probe, Pump) Allow Easy Interior Access and Cleaning, Icon-Based EasyTouch(R) Display Simplify ES Operation, Optional Luminance(R) Growth Inhibitor Helps Control Bacteria and Yeast, with Status Indicator on Display
Power Source
Electric
Energy Star Compliant
Yes
Standards
AHRI, California AB1953, ISO 9001:2015, NSF, UL
Voltage
208-230V
Ice Production per Day
971 lb
Product Type
Ice Machine
Maximum Water Pressure
80 psi
Function
Makes Ice, Stores Ice
Minimum Water Pressure
20 psi
Storage Capacity
532 lb
Includes Legs
Yes
Condenser Cooling
Air
Refrigerant Type
R-290
Frequency
60 Hz

Description

Ice Machine, Condenser Cooling Air, Cube Type Half Dice, Ice Production per Day 971 lb, Storage Capacity 532 lb, Overall Height 29 1/2 in, Overall Width 30 in, Overall Depth 24 1/2 in, Antimicrobial Yes, Energy Star Compliant Yes, Refrigerant Type R-290, Voltage 208-230V

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.