This item is Discontinued.

Manitowoc 26" W X 38-1/2" H X 28" D Ice Maker, Ice Production Per Day: 225 lbs. UD-0240A

26" W X 38-1/2" H X 28" D Ice Maker, Ice Production Per Day: 225 lbs. (Discontinued)

  • Mfr # UD-0240A
  • Zoro # G9965505
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
UD-0240A
Zoro #
G9965505
UPC #
-
Country of Origin
China

Dimensions

Overall Width - Ice Machines
26 in
Overall Height - Ice Machines
38 1/2 in
Overall Depth - Ice Machines
28 in
Inlet Size
3/8" FPT
Drain Size
1/2" FPT
Overall Height
38-1/2"
Overall Width
26"
Overall Depth
28"
Cube Size
7/8" x 7/8" x 7/8"
Cord Length
6 ft.

Details

Item - Ice Machines
Ice Maker
Ice Machine Style
Undercounter
Ice Production per Day
225 lb
Ice Machine Storage Capacity
90 lb
Cube Type
Dice
Condenser Cooling - Ice Machines
Air
Voltage - Ice Machines
115V
Color
Stainless Steel/Black
Voltage
115V
Door Type
Slide
Ice Storage Capacity
90 lb.
Agency Compliance
UL , AHRI ,NSF , CE
Refrigerant
CFC-Free R-404A
Condenser Cooling
Air
Door Hinge
Top
Amps
15
Hz
60
Cleaning System
Manual
Standards
cULus Listed, CE, NSF, AHRI Certified, CA Low Lead, ISO 9001:2008
Water Supply Connection Type
3/8 in FPT
Warranty
5 yr. Parts and 5 yr. Labor Coverage on Ice Machine Evaporator, 5 yr. Parts and 3 yr. Labor Coverage on Ice Machine Compressor, 3 yr. Parts-and-Labor Coverage on All Other Components
Includes
Ice Scoop, 6" Adjustable Legs, Plug
Item
Ice Maker
Defrost
Automatic
Control Type - Ice Dispensers
Not a Dispenser

Description

Ice Maker, Ice Machine Style Undercounter, Ice Machine Storage Capacity 90 lb, Ice Production per Day 225 lb, Cube Type Dice, Condenser Cooling Air, Control Type - Ice Dispensers Not a Dispenser, Voltage 115V, Overall Height 38 1/2 in, Overall Width 26 in, Overall Depth 28 in, Water Supply Connection Type 3/8 in FPT, Color Stainless Steel/Black, Cord Length 6 ft, Amps 15, Ice Scoop, 6 in Adjustable Legs, Plug, UL , AHRI ,NSF , CE

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.