Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ice Maker, 16-1/2" H, Makes 310 lb., 25A

  • Mfr # IDT0300W-161

  • Zoro # G5802671


product price: $4,254.99
/ea
Additional $155.00 delivery surcharge applies per item.
See details

Key Features

Overall Height - Ice Machines
16 1/2 in
Cube Type
Dice
Amps
10 A
Voltage - Ice Machines
115V
Condenser Cooling - Ice Machines
Water
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IDT0300W-161
Zoro #
G5802671
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Height - Ice Machines
16 1/2 in
Overall Depth - Ice Machines
24 1/2 in
Overall Width - Ice Machines
30 in
Overall Depth
24 1/2 in
Overall Height
16 1/2 in
Overall Width
30 in
Water Inlet Connection Size
3/8 in

Details

Item
Ice Maker
Cube Type
Dice
Amps
10 A
Voltage - Ice Machines
115V
Condenser Cooling - Ice Machines
Water
Control Type - Ice Dispensers
Not a Dispenser
Item - Ice Machines
Ice Machine
Color
Silver
Ice Production per Day
310 lb
Ice Machine Storage Capacity
Does Not Store Ice
Ice Machine Style
Modular
Water Supply Connection Type
3/8 in FPT
Control Type
Not a Dispenser
Agency Compliance
CE, NSF, UL
Condenser Cooling
Water
Voltage
115V AC
Standards
CE Certified, NSF, UL Listed
Refrigerant Type
R-404a
Energy Star Compliant
No
Current
10 A
Minimum Water Pressure
20 psi
Frequency
60 Hz
Drain Type
1/2 in FPT
Power Source
Electric
Features
AuCS(R) Automatic Cleaning System, Top Air Discharge Kit
Water Inlet Connection Type
FPT
Antimicrobial
No
Maximum Water Pressure
80 psi

Description

Ice Machine, Ice Production per Day 310 lb, Cube Type Dice, Overall Height 16 1/2 in, Overall Width 30 in, Overall Depth 24 1/2 in, Voltage 115V, Antimicrobial No, Energy Star Compliant Yes, Ice Machine Style Modular, Condenser Cooling Water, Water Supply Connection Type FPT, Control Type Not Applicable, Refrigerant Type R-404a, Color Silver, Current 10 A, Drain Type 1/2 in FPT, Features AuCS(R) Automatic Cleaning System, Top Air Discharge Kit, Frequency 60 Hz, Maximum Water Pressure 80 psi

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.