Shop MANITOWOC

22 in W X 21 1/2 in H X 24 1/2 in D Ice Maker, Ice Production Per Day: 460 lb

  • Mfr # IYP0420A-161

  • Zoro # G4824108


product price: 
$
4,882.99
/ea
Additional $140.00 delivery surcharge applies per item.
See details

Key Features

Item - Ice Machines
Ice Machine
Ice Machine Style
Modular
Ice Production per Day
460 lb
Ice Machine Storage Capacity
Does Not Store Ice
Cube Type
Half Dice
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
IYP0420A-161
Zoro #
G4824108
UPC #
-
Country of Origin
Mexico
Item - Ice Machines
Ice Machine
Ice Machine Style
Modular
Ice Production per Day
460 lb
Ice Machine Storage Capacity
Does Not Store Ice
Cube Type
Half Dice
Condenser Cooling - Ice Machines
Air
Voltage - Ice Machines
115V
Control Type - Ice Dispensers
Not a Dispenser
Amps
11.3 A
Color
Silver
Voltage
115V
Item
Ice Machine
Water Supply Connection Type
FPT
Condenser Cooling
Air
Includes
Air Baffle
Standards
AHRI, CE Certified, cULus, ISO, NSF
Minimum Water Pressure
20 psi
Power Source
Electric
Energy Star Compliant
Yes
Water Inlet Connection Type
FPT
Antimicrobial
Yes
Features
Acoustical Ice Sensing Probe, Active Sense, Intelligent Diagnostics, Programmable Ice Production
Frequency
60 Hz
Drain Type
1/2 in FPT
Current
11.3 A
Exterior Material
Stainless Steel
Refrigerant Type
R-290
Maximum Water Pressure
80 psi
Drain Thread Type
FPT
Product Type
Ice Machine
Function
Makes Ice
Compatible Manufacturer Part Number
D320, D420, SFA192, SPA162
Resistance Properties
Antimicrobial
Compatible Product Type
Ice Makers, Manitowoc Ice Machines
Power Source - TS Only
Electric
Power Source - old
Electric

Description

Ice Machine, Ice Production per Day 460 lb, Cube Type Half Dice, Overall Height 21 1/2 in, Overall Width 22 in, Overall Depth 24 1/2 in, Voltage 115V, Antimicrobial Yes, Energy Star Compliant Yes, Ice Machine Style Modular, Condenser Cooling Air, Water Supply Connection Type FPT, Control Type Not Applicable, Refrigerant Type R-290, Color Silver, Current 11.3 A, Drain Type 1/2 in FPT, Exterior Material Stainless Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.