Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Manitowoc 27 3/64 in W X 30 in H X 23 39/64 in D Ice Maker RFS-1200W-261

27 3/64 in W X 30 in H X 23 39/64 in D Ice Maker (Discontinued)

  • Mfr # RFS-1200W-261
  • Zoro # G0964463
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RFS-1200W-261
Zoro #
G0964463
UPC #
-
Country of Origin
Italy

Dimensions

Overall Width - Ice Machines
27 3/64 in
Overall Height - Ice Machines
30 in
Overall Depth - Ice Machines
23 39/64 in
Overall Depth
23-39/64"
Overall Height
30"
Inlet Size
3/8" FPT
Overall Width
6.14"

Details

Item - Ice Machines
Ice Maker
Ice Machine Style
Modular
Ice Production per Day
1287 lb
Ice Machine Storage Capacity
Does Not Store Ice
Cube Type
Flake
Condenser Cooling - Ice Machines
Water
Voltage - Ice Machines
208/230V
Green Certification or Other Recognition
ENERGY STAR
Refrigerant
R-404a
Standards
CA Low Lead, NSF, UL, CE, AHRI, ISO 9001
Condenser Cooling
Water
Voltage
208/230V
Ice Storage Capacity
290 lb./430 lb./710 lb.
Hz
60
Control Type - Ice Dispensers
Not a Dispenser
Color
Silver
Green Environmental Attribute
Minimum 50% Post-Consumer Recycled Content
Water Supply Connection Type
3/8 in FPT
Amps
15
Item
Ice Maker
Warranty
3 yr. Parts and Labor On All Components, 5 yr. Parts On the Compressor and Condenser

Description

Ice Maker, Ice Machine Style Modular, Ice Machine Storage Capacity Does Not Store Ice, Ice Production per Day 1287 lb, Cube Type Flake, Condenser Cooling Water, Control Type - Ice Dispensers Not a Dispenser, Voltage 208/230V, Overall Height 30 in, Overall Width 27 3/64 in, Overall Depth 23 39/64 in, Water Supply Connection Type 3/8 in FPT, Color Silver, Amps 15

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.