Shop MANITOWOC

29 5/32 in W X 39 1/2 in H X 27 11/64 in D Ice Maker, Ice Production Per Day: 398 lb

  • Mfr # UFP0350A-161

  • Zoro # G4759321


product price: 
$
6,362.99
/ea
Additional $130.00 delivery surcharge applies per item.
See details

Key Features

Item - Ice Machines
Ice Machine
Ice Machine Style
Undercounter
Ice Production per Day
398 lb
Ice Machine Storage Capacity
50 lb
Cube Type
Flake
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
UFP0350A-161
Zoro #
G4759321
UPC #
-
Country of Origin
Italy

Dimensions

Overall Width - Ice Machines
29 5/32 in
Overall Height - Ice Machines
39 1/2 in
Overall Depth - Ice Machines
27 11/64 in
Inlet Size
3/8" FPT
Cord Length
6 ft
Overall Height
39 1/2 in
Overall Depth
27 1/8 in
Overall Width
29 1/8 in
Water Inlet Connection Size
3/8 in
Water Supply Connection Size
3/8 in
Drain Size
1/2 in, 3/4 in, 1 in

Details

Item - Ice Machines
Ice Machine
Ice Machine Style
Undercounter
Ice Production per Day
398 lb
Ice Machine Storage Capacity
50 lb
Cube Type
Flake
Condenser Cooling - Ice Machines
Air
Voltage - Ice Machines
115V
Condenser Cooling
Air
Amps
10 A
Refrigerant
R-404a
Defrost
Automatic
Hz
60
Control Type - Ice Dispensers
Not a Dispenser
Door Type
Slide
Voltage
115V
Includes
6 in Legs, Air Filter, Scoop
Color
Silver
Item
Ice Machine
Door Hinge
Side
Water Supply Connection Type
FPT
Standards
EPA
Drain Type
1 in FPT Large Capacity Bin Drain; 1/2 in MPT Potable Water Drain and Condenser Water Drain; 3/4 in FPT Bin Drain
Energy Star Compliant
No
Water Inlet Connection Type
FPT
Current
10 A
Maximum Water Pressure
80 psi
Storage Capacity
50 lb
Refrigerant Type
R-404a
Frequency
60 Hz
Minimum Water Pressure
20 psi
Power Source
Electric
Includes Legs
Yes
Antimicrobial
No
Product Type
Ice Machine
Drain Thread Type
FPT, MPT
Function
Stores Ice
Power Source - TS Only
Electric
Power Source - old
Electric

Description

Ice Machine, Condenser Cooling Air, Cube Type Flake, Ice Production per Day 398 lb, Storage Capacity 50 lb, Overall Height 39 1/2 in, Overall Width 29 1/8 in, Overall Depth 27 1/8 in, Antimicrobial No, Energy Star Compliant No, Ice Machine Style Undercounter, Water Supply Connection Type FPT, Refrigerant Type R-404a, Voltage 115V, Color Silver, Control Type Not Applicable, Cord Length 6 ft, Current 10 A

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.