Shop MANITOWOC

48 in W X 29 1/2 in H X 24 in D Ice Maker, Ice Production Per Day: 1,590 lb

  • Mfr # IYT1500W-261

  • Zoro # G4844189


product price: 
$
10,262.99
/ea
Additional $165.00 delivery surcharge applies per item.
See details

Key Features

Item - Ice Machines
Ice Machine
Ice Machine Style
Modular
Ice Machine Storage Capacity
Does Not Store Ice
Cube Type
Half Dice
Condenser Cooling - Ice Machines
Water
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
IYT1500W-261
Zoro #
G4844189
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Width - Ice Machines
48 in
Overall Height - Ice Machines
29 1/2 in
Overall Depth - Ice Machines
24 in
Cord Length
No cord included
Overall Depth
24 in
Inlet Size
3/8" FPT
Overall Width
48 in
Overall Height
29 1/2 in
Water Inlet Connection Size
3/8 in
Water Supply Connection Size
3/8 in
Drain Size
1/2 in

Details

Item - Ice Machines
Ice Machine
Ice Machine Style
Modular
Ice Production per Day
1,590 lb
Ice Machine Storage Capacity
Does Not Store Ice
Cube Type
Half Dice
Condenser Cooling - Ice Machines
Water
Voltage - Ice Machines
208/230V
Water Supply Connection Type
FPT
Color
Silver
Includes
ice storage bin sold separately
Hz
60
Item
Ice Machine
Control Type - Ice Dispensers
Not a Dispenser
Amps
15.4 A
Voltage
208/230V
Condenser Cooling
Water
Standards
AHRI, cULus, ISO, NSF
Minimum Water Pressure
20 psi
Drain Type
1/2 in FPT
Features
Acoustical Ice Sensing Probe, Active Sense, Intelligent Diagnostics, Programmable Ice Production
Current
17 A
Refrigerant Type
R-410a
Frequency
60 Hz
Power Source
Electric
Energy Star Compliant
Yes
Exterior Material
Stainless Steel
Antimicrobial
Yes
Water Inlet Connection Type
FPT
Maximum Water Pressure
80 psi
Resistance Properties
Antimicrobial
Function
Makes Ice
Compatible Product Type
Ice Makers, Manitowoc Ice Machines
Compatible Manufacturer Part Number
D970
Drain Thread Type
FPT
Product Type
Ice Machine
Power Source - TS Only
Electric
Power Source - old
Electric

Description

Ice Machine, Ice Production per Day 1,590 lb, Cube Type Half Dice, Overall Height 29 1/2 in, Overall Width 48 in, Overall Depth 24 in, Voltage 208/230V, Antimicrobial Yes, Energy Star Compliant Yes, Ice Machine Style Modular, Condenser Cooling Water, Water Supply Connection Type FPT, Control Type Not Applicable, Refrigerant Type R-410a, Color Silver, Current 17 A, Drain Type 1/2 in FPT, Exterior Material Stainless Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.