Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ice Scoop, 32 Oz, White

  • Mfr # 3302603

  • Zoro # G8831697


product price: $27.69
/ea

Key Features

For Use With Mfr. Model Number
QD0272A, QD0273W, QF0406A, QMD0102A, QMD0103W, QR0270A, QR0271W, QY0274A, QY0275W, QYP0214A, QYP0274A
Color
White
Material
Plastic
Capacity
32 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3302603
Zoro #
G8831697
UPC #
-
Country of Origin
United States

Details

Item
Ice Scoop
For Use With Mfr. Model Number
QD0272A, QD0273W, QF0406A, QMD0102A, QMD0103W, QR0270A, QR0271W, QY0274A, QY0275W, QYP0214A, QYP0274A
Color
White
Material
Plastic
Capacity
32 oz

Description

Ice Scoop, Capacity 32 oz, Overall Length 12 in, Overall Width 5 1/2 in, Material Plastic, Dishwasher Safe Yes, Color White, Standards NSF

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.