Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ice Storage Bin, 38" H, 264 lb. Cap.

  • Mfr # D320

  • Zoro # G4769733


product price: $1,524.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.

Key Features

Item - Ice Bins
Stationary Ice Storage Bin
Depth
34"
Agency Compliance
AHRI, NSF
Door Type
Flip Up
Width
22"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
D320
Zoro #
G4769733
UPC #
-
Country of Origin
Mexico

Dimensions

Depth
34"
Width
22"
Overall Height - Ice Machines
38 in
Overall Depth - Ice Machines
34 in
Height
38"
Overall Width - Ice Machines
22 in
Overall Width
22 in
Overall Height
38 in
Overall Depth
34 in

Details

Item
Ice Storage Bin
Item - Ice Bins
Stationary Ice Storage Bin
Agency Compliance
AHRI, NSF
Door Type
Flip Up
Includes
Sanitary Ice Scoop
Requires
IDT0420W-161, IDT0620A-161, IDT0620W-161, IYT0420A-161, IYT0420W-161, IYT0620A-161, IYT0620W-161, Mfr. No. IDT0420A, RFF0320A-161, RFF0620A-261, RFF0620W-261, RNF0320A-161, RNF0620A-161, RNF0620W-161
Finish
Stainless Steel
Type
Commercial
Ice Machine Storage Capacity
264 lb
Standards
AHRI, NSF
Storage Capacity
264 lb
Liner Material
Polyurethane
Features
Ergonomic Door Design, Foamed Insulated Door, New Bin Liner
Compatible Ice Machine
IDT0420W-161, IDT0620A-161, IDT0620W-161, IYT0420A-161, IYT0420W-161, IYT0620A-161, IYT0620W-161, Mfr.No. IDT0420A, RFF0320A-161, RFF0620A-261, RFF0620W-261, RNF0320A-161, RNF0620A-161, RNF0620W-161
Antimicrobial
No
Includes Legs
Yes

Description

Ice Bin, Storage Capacity 264 lb, Door Type Flip Up, Overall Height 38 in, Overall Width 22 in, Overall Depth 34 in, Finish Unfinished, Antimicrobial No, Includes Legs Yes, Compatible Ice Machine IDT0420W-161, IDT0620A-161, IDT0620W-161, IYT0420A-161, IYT0420W-161, IYT0620A-161, IYT0620W-161, Mfr.No. IDT0420A, RFF0320A-161, RFF0620A-261, RFF0620W-261, RNF0320A-161, RNF0620A-161, RNF0620W-161, Features Ergonomic Door Design, Foamed Insulated Door, Bin Liner, Includes Ice Scoop

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.