Zoro Homepage

Ice Storage Bin, 38" H, 365 lb. Cap.

  • Mfr # D400

  • Zoro # G5060960


product price: $1,594.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.

Key Features

Door Type
Flip Up
Requires
IDF0300A-161, IDF0300W-161, IDF0600A-261, IDF0600A-261P, IDF0600W-261, IDT0450, IDT0450W-161, IDT0500A-161, IDT0500W-161, IYF0300A-161, IYF0300W-161, IYF0600A-261, IYF0600W-261, IYT0450A-161, IYT0450W-161, IYT0500A-161, IYT0500W-161, Mfr. No. IDF0300A-161
Height
38"
Width
30"
Finish
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D400
Zoro #
G5060960
UPC #
-
Country of Origin
Mexico

Dimensions

Height
38"
Width
30"
Depth
34"
Overall Depth - Ice Machines
34 in
Overall Height - Ice Machines
38 in
Overall Width - Ice Machines
30 in
Overall Height
38 in
Overall Depth
34 in
Overall Width
30 in

Details

Item
Ice Storage Bin
Door Type
Flip Up
Requires
IDF0300A-161, IDF0300W-161, IDF0600A-261, IDF0600A-261P, IDF0600W-261, IDT0450, IDT0450W-161, IDT0500A-161, IDT0500W-161, IYF0300A-161, IYF0300W-161, IYF0600A-261, IYF0600W-261, IYT0450A-161, IYT0450W-161, IYT0500A-161, IYT0500W-161, Mfr. No. IDF0300A-161
Finish
Stainless Steel
Type
Commercial
Includes
Sanitary Ice Scoop
Agency Compliance
AHRI, NSF
Ice Machine Storage Capacity
365 lb
Item - Ice Bins
Stationary Ice Storage Bin
Standards
AHRI, NSF
Includes Legs
Yes
Antimicrobial
No
Liner Material
Polyurethane
Compatible Ice Machine
IDF0300A-161, IDF0300W-161, IDF0600A-261, IDF0600A-261P, IDF0600W-261, IDT0450, IDT0450W-161, IDT0500A-161, IDT0500W-161, IYF0300A-161, IYF0300W-161, IYF0600A-261, IYF0600W-261, IYT0450A-161, IYT0450W-161, IYT0500A-161, IYT0500W-161
Features
Ergonomic Door Design, Foamed Insulated Door, New Bin Liner
Storage Capacity
365 lb

Description

The MANITOWOC - D400 Ice Storage Bin is a commercial-grade piece of equipment designed to meet the needs of small businesses. With an overall width of 30 inches, depth of 34 inches and height standing at 38 inches, this stationary ice storage bin has been built to accommodate spaces with limited room. Despite its compact size, it offers a generous storage capacity of up to 365 lbs., making it suitable for operations that require large quantities of ice.
This product sports a stainless steel finish which lends itself well to durability and longevity. The door design is ergonomic and comes with foam insulation for enhanced efficiency in maintaining temperature consistency within the bin. Furthermore, the new bin liner is made from polyurethane material known for its insulating properties as well as resistance against wear and tear.
The MANITOWOC - D400 Ice Storage Bin includes legs for easy installation and comes with a sanitary ice scoop. It features a flip-up door type allowing convenient access during use. This product complies with AHRI and NSF standards reflecting its quality build and performance capabilities. Please note that this item requires specific compatible ice machines listed under product attributes for optimal functionality.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.