Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ice Storage Bin, 50" H, 383 lb. Cap.

  • Mfr # D420

  • Zoro # G4831972


product price: $1,598.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Depth
34"
Ice Machine Storage Capacity
383 lb
Door Type
Flip Up
Height
50"
Includes
Sanitary Ice Scoop
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
D420
Zoro #
G4831972
UPC #
-
Country of Origin
Mexico

Dimensions

Depth
34"
Height
50"
Overall Depth - Ice Machines
34 in
Overall Height - Ice Machines
50 in
Overall Width - Ice Machines
22 in
Width
22"
Overall Height
38 in
Overall Depth
34 in
Overall Width
22 in

Details

Item
Ice Storage Bin
Ice Machine Storage Capacity
383 lb
Door Type
Flip Up
Includes
Sanitary Ice Scoop
Item - Ice Bins
Stationary Ice Storage Bin
Requires
IDT0420A-161, IDT0420W-161, IDT0620A-161, IDT0620A-161P, IDT0620W-161, IDT0620W-161P, IYT0420A-161, IYT0420W-161, IYT0620A-161, IYT0620W-161, Mfr. No. RFF0320A-161, RFF0620A-261, RFF0620W-261, RNF0320A-161, RNF0620A-161, RNF0620W-161
Agency Compliance
AHRI, NSF
Type
Commercial
Finish
Stainless Steel
Standards
AHRI, NSF
Compatible Ice Machine
IDT0420A-161, IDT0420W-161, IDT0620A-161, IDT0620A-161P, IDT0620W-161, IDT0620W-161P, IYT0420A-161, IYT0420W-161, IYT0620A-161, IYT0620W-161, Mfr.No. RFF0320A-161, RFF0620A-261, RFF0620W-261, RNF0320A-161, RNF0620A-161, RNF0620W-161
Features
Ergonomic Door Design, Foamed Insulated Door, New Bin Liner
Includes Legs
Yes
Storage Capacity
383 lb
Liner Material
Polyurethane
Antimicrobial
No

Description

Ice Bin, Storage Capacity 383 lb, Door Type Flip Up, Overall Height 38 in, Overall Width 22 in, Overall Depth 34 in, Finish Unfinished, Antimicrobial No, Includes Legs Yes, Compatible Ice Machine IDT0420A-161, IDT0420W-161, IDT0620A-161, IDT0620A-161P, IDT0620W-161, IDT0620W-161P, IYT0420A-161, IYT0420W-161, IYT0620A-161, IYT0620W-161, Mfr.No. RFF0320A-161, RFF0620A-261, RFF0620W-261, RNF0320A-161, RNF0620A-161, RNF0620W-161, Features Ergonomic Door Design, Foamed Insulated Door, Bin Liner

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.