Zoro Homepage

Ice Storage Bin, 50" H, 532 lb. Cap.

  • Mfr # D570

  • Zoro # G4837977


product price: $1,776.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Overall Depth - Ice Machines
34 in
Item - Ice Bins
Stationary Ice Storage Bin
Overall Height - Ice Machines
50 in
Door Type
Flip Up
Agency Compliance
AHRI, NSF
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D570
Zoro #
G4837977
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Depth - Ice Machines
34 in
Overall Height - Ice Machines
50 in
Depth
34"
Overall Width - Ice Machines
30 in
Height
50"
Width
30"
Overall Width
30 in
Overall Depth
34 in
Overall Height
38 in

Details

Item
Ice Storage Bin
Item - Ice Bins
Stationary Ice Storage Bin
Door Type
Flip Up
Agency Compliance
AHRI, NSF
Requires
IDF0600A-261, IDF0600W-261, IDF0900A-261, IDF0900W-261, IDT0450W-161, IDT0500A-161, IDT0500W-161, IDT1200A-261, IDT1200W, IYF0600A-261, IYF0600W-261, IYF0900A-261, IYF0900W-261, IYT0450A-161, IYT0450W-161, IYT0500A-161, IYT0500W-161, Mfr. No. IDT0450A-161
Includes
Sanitary Ice Scoop
Ice Machine Storage Capacity
532 lb
Type
Commercial
Finish
Stainless Steel
Standards
AHRI, NSF
Liner Material
Polyurethane
Compatible Ice Machine
IDF0600A-261, IDF0600W-261, IDF0900A-261, IDF0900W-261, IDT0450W-161, IDT0500A-161, IDT0500W-161, IDT1200A-261, IDT1200W, IYF0600A-261, IYF0600W-261, IYF0900A-261, IYF0900W-261, IYT0450A-161, IYT0450W-161, IYT0500A-161, IYT0500W-161, IDT0450A-161
Storage Capacity
532 lb
Features
Ergonomic Door Design, Foamed Insulated Door, New Bin Liner
Includes Legs
Yes
Antimicrobial
No

Description

Ice Bin, Storage Capacity 532 lb, Door Type Flip Up, Overall Height 38 in, Overall Width 30 in, Overall Depth 34 in, Finish Unfinished, Antimicrobial No, Includes Legs Yes, Compatible Ice Machine IDF0600A-261, IDF0600W-261, IDF0900A-261, IDF0900W-261, IDT0450W-161, IDT0500A-161, IDT0500W-161, IDT1200A-261, IDT1200W, IYF0600A-261, IYF0600W-261, IYF0900A-261, IYF0900W-261, IYT0450A-161, IYT0450W-161, IYT0500A-161, IYT0500W-161, IDT0450A-161

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.