Zoro Homepage

Ice Storage Bin, 50" H, 882 lb. Cap.

  • Mfr # D970

  • Zoro # G4841337


product price: $2,425.00
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Includes
Sanitary Ice Scoop
Overall Width - Ice Machines
48 in
Width
48"
Overall Depth - Ice Machines
34 in
Door Type
Flip Up
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D970
Zoro #
G4841337
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Width - Ice Machines
48 in
Width
48"
Overall Depth - Ice Machines
34 in
Height
50"
Overall Height - Ice Machines
50 in
Depth
34"
Overall Width
48 in
Overall Height
50 in
Overall Depth
34 in

Details

Item
Ice Storage Bin
Includes
Sanitary Ice Scoop
Door Type
Flip Up
Agency Compliance
AHRI, NSF
Requires
IDF0900A-261, IDF0900W-261, IDT1200A-261, IDT1200W-261, IDT1500A-261P, IDT1500W-261, IDT1900A-261, IDT1900A-261P, IDT1900W-261, IYF0900A-261, IYF0900W-261, IYT120, IYT1200A-261, IYT1500A-261, IYT1500W-261, IYT1900A-261, IYT1900W-261, Mfr. No. IDT1500A-261
Finish
Stainless Steel
Item - Ice Bins
Stationary Ice Storage Bin
Ice Machine Storage Capacity
882 lb
Type
Commercial
Standards
AHRI, NSF
Compatible Ice Machine
IDF0900A-261, IDF0900W-261, IDT1200A-261, IDT1200W-261, IDT1500A-261P, IDT1500W-261, IDT1900A-261, IDT1900A-261P, IDT1900W-261, IYF0900A-261, IYF0900W-261, IYT120, IYT1200A-261, IYT1500A-261, IYT1500W-261, IYT1900A-261, IYT1900W-261, IDT1500A-261
Liner Material
Polyurethane
Features
Ergonomic Door Design, Foamed Insulated Door, New Bin Liner
Antimicrobial
No
Includes Legs
Yes
Storage Capacity
882 lb

Description

The MANITOWOC - D970 Ice Storage Bin is a stationary ice storage bin with substantial dimensions of 38 inches in height, 22 inches in width, and an overall depth of 34 inches. It comes equipped with legs for added convenience. With an impressive storage capacity of up to 882 lbs, this commercial-grade unit can accommodate the needs of small businesses that require large quantities of ice on hand.
Built to last, the D970 features a sturdy stainless steel finish that offers durability for long-term use. The liner material is made from polyurethane which adds strength and resilience to the interior structure. This model also includes a foamed insulated door designed ergonomically for ease-of-use while maintaining optimal temperature control inside the bin. A new bin liner further enhances its functionality by providing additional insulation and protection.
This ice storage bin requires compatible ice machines such as IDF0900A-261, IDF0900W-261, IDT1200A-261 among others detailed in the product attributes list above. Notably, it meets AHRI and NSF standards indicating its adherence to industry regulations and quality benchmarks. Included with your purchase is a sanitary ice scoop aiding hygienic handling practices within your business operations.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.