Inspection Window
Mfr # 000006589
Zoro # G6387118
product price: $416.99
/ea
Free Shipping & Returns
Key Features
Fits Brand
Manitowoc Ice
For Use With Mfr. Model Number
F0700, F1300, F1325, F1475, F1650, FC1350, I0606P, I0680C, I0686C
Product Type
Inspection Window
Compatible with Manufacturer Model Number
F0700, F1300, F1325, F1475, F1650, FC1350, I0606P, I0680C, I0686C
For Use With
Bin
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
000006589
Zoro #
G6387118
UPC #
-
Country of Origin
United States
Details
Item
Inspection Window
Fits Brand
Manitowoc Ice
For Use With Mfr. Model Number
F0700, F1300, F1325, F1475, F1650, FC1350, I0606P, I0680C, I0686C
Product Type
Inspection Window
Compatible with Manufacturer Model Number
F0700, F1300, F1325, F1475, F1650, FC1350, I0606P, I0680C, I0686C
For Use With
Bin
For Use with Mfr Model Number
F0700, F1300, F1325, F1475, F1650, FC1350, I0606P, I0680C, I0686C
Compatible Manufacturer Part Number
F0700, F1300, F1325, F1475, F1650, FC1350, I0606P, I0680C, I0686C
Compatible with Mfr. Model No.
F0700, F1300, F1325, F1475, F1650, FC1350, I0606P, I0680C, I0686C
Compatible Manufacturer Model Number
F0700, F1300, F1325, F1475, F1650, FC1350, I0606P, I0680C, I0686C
Compatible with Manufacturer Model No.
F0700, F1300, F1325, F1475, F1650, FC1350, I0606P, I0680C, I0686C
Compatible Pump Manufacturer Part Number
F0700, F1300, F1325, F1475, F1650, FC1350, I0606P, I0680C, I0686C
Compatible Mfr. Model Number
F0700, F1300, F1325, F1475, F1650, FC1350, I0606P, I0680C, I0686C
Description
Inspection Window, Product Type Inspection Window, Color Clear, Compatible with Manufacturer Model Number F0700, F1300, F1325, F1475, F1650, FC1350, I0606P, I0680C, I0686C, Overall Height 9 in, Overall Width 22 in, Overall Depth 1 in, For Use With Bin
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.