Insulation Tube, Black, 7/8 in H
Mfr # 6038831
Zoro # G6383310
product price: $6.59
/eaSold in multiples of 2 for $13.18
Key Features
For Use With Mfr. Model Number
Fits Brand
Manitowoc Ice
Product Type
Insulation Tube
For Use With
Refrigeration
Overall Depth
13 1/2 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6038831
Zoro #
G6383310
UPC #
-
Country of Origin
United States
Dimensions
Overall Depth
13 1/2 in
Overall Width
1/4 in
Details
Item
Insulation Tube
For Use With Mfr. Model Number
Fits Brand
Manitowoc Ice
Product Type
Insulation Tube
For Use With
Refrigeration
Compatible with Manufacturer Model Number
For Use with Mfr Model Number
Compatible Manufacturer Part Number
Compatible with Mfr. Model No.
Compatible Manufacturer Model Number
Compatible with Manufacturer Model No.
Compatible Pump Manufacturer Part Number
Compatible Mfr. Model Number
Description
Insulation Tube, Product Type Insulation Tube, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.