Shop MANITOWOC
See all product information
Create Account
Leg Kit, Screw In, Adjustable
Mfr # K-00345
Zoro # G5988963
product price:Â
$
141.99
/ea
Free Shipping & Returns
Key Features
Type
Screw In, Adjustable
For Use With
Mfr. No. RNS-12A, RNS-12AT, RNS-20A, RNS-20AT
Compatible with Manufacturer Model Number
RNS-12A, RNS-12AT, RNS-20A, RNS-20AT
Compatible Manufacturer Part Number
RNS-12A, RNS-12AT, RNS-20A, RNS-20AT
Compatible Manufacturer Model Number
RNS-12A, RNS-12AT, RNS-20A, RNS-20AT
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- K-00345
- Zoro #
- G5988963
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Overall Width
- 7 1/4 in
- Overall Height
- 6 5/8 in
- Overall Depth
- 5 in
Details
- Type
- Screw In, Adjustable
- Item
- EC Leg Kit
- For Use With
- Mfr. No. RNS-12A, RNS-12AT, RNS-20A, RNS-20AT
- Compatible with Manufacturer Model Number
- RNS-12A, RNS-12AT, RNS-20A, RNS-20AT
- Compatible Manufacturer Part Number
- RNS-12A, RNS-12AT, RNS-20A, RNS-20AT
- Compatible Manufacturer Model Number
- RNS-12A, RNS-12AT, RNS-20A, RNS-20AT
- For Use With Mfr. Model Number
- RNS-12A, RNS-12AT, RNS-20A, RNS-20AT
- Compatible with Manufacturer Model No.
- RNS-12A, RNS-12AT, RNS-20A, RNS-20AT
- Compatible with Mfr. Model No.
- RNS-12A, RNS-12AT, RNS-20A, RNS-20AT
- For Use with Mfr Model Number
- RNS-12A, RNS-12AT, RNS-20A, RNS-20AT
- Compatible Pump Manufacturer Part Number
- RNS-12A, RNS-12AT, RNS-20A, RNS-20AT
- Compatible Mfr. Model Number
- RNS-12A, RNS-12AT, RNS-20A, RNS-20AT
- Product Type
- Bracket
- Color
- Gray
- Material
- Metal, Plastic
Description
EC Leg Kit, Product Type Bracket, Material Metal, Plastic, Color Gray, Compatible with Manufacturer Model Number RNS-12A, RNS-12AT, RNS-20A, RNS-20AT, Overall Height 6 5/8 in, Overall Width 7 1/4 in, Overall Depth 5 in