Zoro Homepage

Lift Door, 45"

  • Mfr # 000006594

  • Zoro # G6387066


product price: $1,067.99
/ea
Free Shipping & Returns

Key Features

For Use With Mfr. Model Number
F0700, F1300, F1325, F1475, F1650, FC1350
Fits Brand
Manitowoc Ice
Product Type
Lift Door
Overall Height
45 in
Compatible with Manufacturer Model Number
F0700, F1300, F1325, F1475, F1650, FC1350
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
000006594
Zoro #
G6387066
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
45 in

Details

Item
Lift Door
For Use With Mfr. Model Number
F0700, F1300, F1325, F1475, F1650, FC1350
Fits Brand
Manitowoc Ice
Product Type
Lift Door
Compatible with Manufacturer Model Number
F0700, F1300, F1325, F1475, F1650, FC1350
For Use With
Bin
For Use with Mfr Model Number
F0700, F1300, F1325, F1475, F1650, FC1350
Compatible Manufacturer Part Number
F0700, F1300, F1325, F1475, F1650, FC1350
Compatible with Mfr. Model No.
F0700, F1300, F1325, F1475, F1650, FC1350
Compatible Manufacturer Model Number
F0700, F1300, F1325, F1475, F1650, FC1350
Compatible with Manufacturer Model No.
F0700, F1300, F1325, F1475, F1650, FC1350
Compatible Pump Manufacturer Part Number
F0700, F1300, F1325, F1475, F1650, FC1350
Compatible Mfr. Model Number
F0700, F1300, F1325, F1475, F1650, FC1350

Description

Lift Door, Product Type Lift Door, Color Silver, Compatible Manufacturer Model Number F0700, F1300, F1325, F1475, F1650, FC1350, Overall Height 45 in, Overall Width 45 in, Overall Depth 4 in, For Use With Bin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.