Light Bulb
Mfr # 000000666
Zoro # G6388046
product price: $80.19
/ea
Free Shipping & Returns
Key Features
Fits Brand
Manitowoc Ice
For Use With Mfr. Model Number
SM50, UP0050, USE050
Product Type
Light Bulb
Compatible with Manufacturer Model Number
SM50, UP0050, USE050
For Use With
Control Box
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
000000666
Zoro #
G6388046
UPC #
-
Country of Origin
China
Details
Item
Light Bulb
Fits Brand
Manitowoc Ice
For Use With Mfr. Model Number
SM50, UP0050, USE050
Product Type
Light Bulb
Compatible with Manufacturer Model Number
SM50, UP0050, USE050
For Use With
Control Box
For Use with Mfr Model Number
SM50, UP0050, USE050
Compatible Manufacturer Part Number
SM50, UP0050, USE050
Compatible with Mfr. Model No.
SM50, UP0050, USE050
Compatible Manufacturer Model Number
SM50, UP0050, USE050
Compatible with Manufacturer Model No.
SM50, UP0050, USE050
Compatible Pump Manufacturer Part Number
SM50, UP0050, USE050
Compatible Mfr. Model Number
SM50, UP0050, USE050
Description
Light Bulb, Product Type Light Bulb, Color White, Compatible with Manufacturer Model Number SM50, UP0050, USE050, Overall Height 4 1/8 in, Overall Width 4 3/4 in, Overall Depth 4 in, For Use With Control Box
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.