Zoro Homepage

Luminice Growth Inhibitor

  • Mfr # K00450

  • Zoro # G6381676


product price: $740.99
/ea
Free Shipping & Returns

Key Features

Fits Brand
Manitowoc Ice
For Use With Mfr. Model Number
U0140, U0190, U0240, U0310, UF0140, UF0190, UF0240, UF0310, UP0140, UP0240, UP0310
Product Type
LuminIce II Virus and Bacteria Inhibitor Kit
For Use With
Indigo Units i300 to i1106 and QQ Model
Compatible with Manufacturer Model Number
U0140, U0190, U0240, U0310, UF0140, UF0190, UF0240, UF0310, UP0140, UP0240, UP0310
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K00450
Zoro #
G6381676
UPC #
-
Country of Origin
United States

Details

Item
LuminIce Kit
Fits Brand
Manitowoc Ice
For Use With Mfr. Model Number
U0140, U0190, U0240, U0310, UF0140, UF0190, UF0240, UF0310, UP0140, UP0240, UP0310
Product Type
LuminIce II Virus and Bacteria Inhibitor Kit
For Use With
Indigo Units i300 to i1106 and QQ Model
Compatible with Manufacturer Model Number
U0140, U0190, U0240, U0310, UF0140, UF0190, UF0240, UF0310, UP0140, UP0240, UP0310
For Use with Mfr Model Number
U0140, U0190, U0240, U0310, UF0140, UF0190, UF0240, UF0310, UP0140, UP0240, UP0310
Compatible Manufacturer Part Number
U0140, U0190, U0240, U0310, UF0140, UF0190, UF0240, UF0310, UP0140, UP0240, UP0310
Compatible with Mfr. Model No.
U0140, U0190, U0240, U0310, UF0140, UF0190, UF0240, UF0310, UP0140, UP0240, UP0310
Compatible Manufacturer Model Number
U0140, U0190, U0240, U0310, UF0140, UF0190, UF0240, UF0310, UP0140, UP0240, UP0310
Compatible with Manufacturer Model No.
U0140, U0190, U0240, U0310, UF0140, UF0190, UF0240, UF0310, UP0140, UP0240, UP0310
Compatible Pump Manufacturer Part Number
U0140, U0190, U0240, U0310, UF0140, UF0190, UF0240, UF0310, UP0140, UP0240, UP0310
Compatible Mfr. Model Number
U0140, U0190, U0240, U0310, UF0140, UF0190, UF0240, UF0310, UP0140, UP0240, UP0310

Description

LuminIce Kit, Product Type LuminIce Kit, Color Silver, Compatible Manufacturer Model Number U0140, U0190, U0240, U0310, UF0140, UF0190, UF0240, UF0310, UP0140, UP0240, UP0310, Overall Height 3 1/4 in, Overall Width 4 3/8 in, Overall Depth 2 1/2 in, Compatible with Grainger Part Number 10L449, 10L450, 10L451, 10L452, For Use With Indigo Units i300 to i1106 and QQ Model

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.