Zoro Homepage

Membrane

  • Mfr # 000010710

  • Zoro # G6385167


product price: $65.89
/ea

Key Features

Fits Brand
Manitowoc Ice
For Use With Mfr. Model Number
CNF0201, CNF0202, I1400P, I1406P, I1800M, I1800P, IT1500, IT1500P, IT1900, IT1900M, IT1900P, IT1900V, IYF1400, IYF1800, RNS
Product Type
Touch Pad Selector
For Use With
Control Box
Compatible with Manufacturer Model Number
CNF0201, CNF0202, I1400P, I1406P, I1800M, I1800P, IT1500, IT1500P, IT1900, IT1900M, IT1900P, IT1900V, IYF1400, IYF1800, RNS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
000010710
Zoro #
G6385167
UPC #
-
Country of Origin
United States

Details

Item
Touch Pad Selector
Fits Brand
Manitowoc Ice
For Use With Mfr. Model Number
CNF0201, CNF0202, I1400P, I1406P, I1800M, I1800P, IT1500, IT1500P, IT1900, IT1900M, IT1900P, IT1900V, IYF1400, IYF1800, RNS
Product Type
Touch Pad Selector
For Use With
Control Box
Compatible with Manufacturer Model Number
CNF0201, CNF0202, I1400P, I1406P, I1800M, I1800P, IT1500, IT1500P, IT1900, IT1900M, IT1900P, IT1900V, IYF1400, IYF1800, RNS
For Use with Mfr Model Number
CNF0201, CNF0202, I1400P, I1406P, I1800M, I1800P, IT1500, IT1500P, IT1900, IT1900M, IT1900P, IT1900V, IYF1400, IYF1800, RNS
Compatible Manufacturer Part Number
CNF0201, CNF0202, I1400P, I1406P, I1800M, I1800P, IT1500, IT1500P, IT1900, IT1900M, IT1900P, IT1900V, IYF1400, IYF1800, RNS
Compatible with Mfr. Model No.
CNF0201, CNF0202, I1400P, I1406P, I1800M, I1800P, IT1500, IT1500P, IT1900, IT1900M, IT1900P, IT1900V, IYF1400, IYF1800, RNS
Compatible Manufacturer Model Number
CNF0201, CNF0202, I1400P, I1406P, I1800M, I1800P, IT1500, IT1500P, IT1900, IT1900M, IT1900P, IT1900V, IYF1400, IYF1800, RNS
Compatible with Manufacturer Model No.
CNF0201, CNF0202, I1400P, I1406P, I1800M, I1800P, IT1500, IT1500P, IT1900, IT1900M, IT1900P, IT1900V, IYF1400, IYF1800, RNS
Compatible Pump Manufacturer Part Number
CNF0201, CNF0202, I1400P, I1406P, I1800M, I1800P, IT1500, IT1500P, IT1900, IT1900M, IT1900P, IT1900V, IYF1400, IYF1800, RNS
Compatible Mfr. Model Number
CNF0201, CNF0202, I1400P, I1406P, I1800M, I1800P, IT1500, IT1500P, IT1900, IT1900M, IT1900P, IT1900V, IYF1400, IYF1800, RNS

Description

Touch Pad Selector, Product Type Touch Pad Selector, Color Black, Compatible with Manufacturer Model Number CNF0201, CNF0202, I1400P, I1406P, I1800M, I1800P, IT1500, IT1500P, IT1900, IT1900M, IT1900P, IT1900V, IYF1400, IYF1800, RNS, Overall Height 5 1/2 in, Overall Width 8 in, Overall Depth 2 in, Compatible with Grainger Part Number 10L469, 10L470, 10L471, 10L472, For Use With Control Box

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.