Zoro Homepage

Motor Pin Replacement Kit

  • Mfr # 5010220

  • Zoro # G4167147


product price: $49.99
/ea

Key Features

For Use With
Q160 Model Paddle Wheel - Cabinet
Fits Brand
Manitowoc
For Use With Mfr. Model Number
Q160, Q290M, Q310, S160, S310
Product Type
Motor Pin Retaining Bracket
Compatible with Manufacturer Model Number
Q160, Q290M, Q310, S160, S310
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5010220
Zoro #
G4167147
UPC #
-
Country of Origin
United States

Details

For Use With
Q160 Model Paddle Wheel - Cabinet
Fits Brand
Manitowoc
Item
Motor Pin Retaining Bracket
For Use With Mfr. Model Number
Q160, Q290M, Q310, S160, S310
Product Type
Motor Pin Retaining Bracket
Compatible with Manufacturer Model Number
Q160, Q290M, Q310, S160, S310
For Use with Mfr Model Number
Q160, Q290M, Q310, S160, S310
Compatible Manufacturer Part Number
Q160, Q290M, Q310, S160, S310
Compatible with Mfr. Model No.
Q160, Q290M, Q310, S160, S310
Compatible Manufacturer Model Number
Q160, Q290M, Q310, S160, S310
Compatible with Manufacturer Model No.
Q160, Q290M, Q310, S160, S310
Compatible Pump Manufacturer Part Number
Q160, Q290M, Q310, S160, S310
Compatible Mfr. Model Number
Q160, Q290M, Q310, S160, S310

Description

Motor Pin Retaining Bracket, Product Type Motor Pin Retaining Bracket, Color Silver, Compatible with Manufacturer Model Number Q160, Q290M, Q310, S160, S310, Overall Height 3 1/2 in, Overall Width 4 1/4 in, Overall Depth 7/8 in, Compatible with Grainger Part Number 10L474, 10L475, 10L476, 10L477, For Use With Q160 Model Paddle Wheel - Cabinet

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.