- Home
- /
- Heating & Cooling
- /
- HVAC Parts
- /
- Fan Parts
- /
- Phil Flat HD Screw, PK12
Phil Flat HD Screw, PK12
Mfr # 5202099
Zoro # G3776346
product price: $1.99
/pk 12, $0.17/eaSold in multiples of 6 for $11.94
Key Features
For Use With Mfr. Model Number
B0200, B0250, B0320, B0420, B0450, B0600, B0800, B1000, B1300, B1800, CNF0201, CNF0202, CVDF2100, E0200, E0600, G0200, G0400, G0600, G0800, HT0420, HT0500, HT0700, I0300, I0322, I0450, I0450P, I0500, I0522, I0522P, I0600, I0600M, I0600P, I0606, I0606M, I0606P, I0680C, I0686C, I0850, I0850M, I0870C, I0906, I0906M, I0906V, I0976C, I1000, I1000M, I1000P, I1070C, I1106, I1106P, I1176C, I1200, I1400, I1400M, I1400P, I1406, I1406M, I1406P, I1470C, I1800, I1800M, I1800P, I1870C, I2170C, I2176C, IB0600C, IB0680C, IB0690C, IB0696C, IB0890C, IB1000C, IB1090C, IB800C, IBF0620C, IBF0820C, IBT1020C, ICVD1495, ICVD1496, ICVD1895, ICVD2095, ICVD2096, IF0300, IF0500, IF0600, IF0600C, IF0600M, IF0900, IF0900C, IF0900M, IF1400C, IF1800C, IF2100C, IP0320, IP0500, IT0300, IT0420, IT0450, IT0450P, IT0500, IT0620, IT0620P, IT0750, IT0750M, IT0750P, IT0900, IT0900M, IT0900V, IT1200, IT1200C, IT1200P, IT1430C, IT1500, IT1500P, IT1830C, IT1900, IT1900M, IT1900P, IT1900V, IYF0520, IYF1000, IYF1400, IYF1800, J0200, J0250, J0320, J0420, J0450, J0600, J0800, J1000, J1300, J1800, M0350, M0420, M0500, M0600, M0700, M1000, M1300, M1400, MT0420, MT0500, MT0700, MT1000, MT1400, P520, P530, Q0200, Q0280, Q0280P, Q0320, Q0320P, Q0370, Q0370P, Q0420, Q0420P, Q0450, Q0450P, Q0460, Q0600, Q0600M, Q0600P, Q0660, Q0800, Q0800M, Q0800P, Q1000, Q1000M, Q1000P, Q1060, Q1300, Q1300M, Q1300P, Q1400C, Q1600, Q1800, Q1800M, Q1800P, QC700, QDUALC, QF2200, QF2300, QF800, RNS012, RNS020, S0300, S0320, S0320P, S0420, S0420P, S0450, S0450P, S0500, S0500P, S0600, S0600C, S0600M, S0600P, S0680C, S0850, S0850M, S0850P, S0870C, S1000, S1000C, S1000M, S1000P, S1200, S1200C, S1400, S1400M, S1400P, S1470C, S1600, S1600M, S1600P, S1800, S1800M, S1800P, S1870C, S2070C, S2170C, S300P, S850M, SF0400, SF0600, SF0900, SF1200, SN012, SN020, SN0450, SN0650, SN0950, SN1250, SU1024YC, U0140, U0190, U0240, U0310, UF0140, UF0190, UF0240, UF0310, UP0140, UP0240, UP0310
Fits Brand
Manitowoc
For Use With
Panel
Compatible with Manufacturer Model Number
B0200, B0250, B0320, B0420, B0450, B0600, B0800, B1000, B1300, B1800, CNF0201, CNF0202, CVDF2100, E0200, E0600, G0200, G0400, G0600, G0800, HT0420, HT0500, HT0700, I0300, I0322, I0450, I0450P, I0500, I0522, I0522P, I0600, I0600M, I0600P, I0606, I0606M, I0606P, I0680C, I0686C, I0850, I0850M, I0870C, I0906, I0906M, I0906V, I0976C, I1000, I1000M, I1000P, I1070C, I1106, I1106P, I1176C, I1200, I1400, I1400M, I1400P, I1406, I1406M, I1406P, I1470C, I1800, I1800M, I1800P, I1870C, I2170C, I2176C, IB0600C, IB0680C, IB0690C, IB0696C, IB0890C, IB1000C, IB1090C, IB800C, IBF0620C, IBF0820C, IBT1020C, ICVD1495, ICVD1496, ICVD1895, ICVD2095, ICVD2096, IF0300, IF0500, IF0600, IF0600C, IF0600M, IF0900, IF0900C, IF0900M, IF1400C, IF1800C, IF2100C, IP0320, IP0500, IT0300, IT0420, IT0450, IT0450P, IT0500, IT0620, IT0620P, IT0750, IT0750M, IT0750P, IT0900, IT0900M, IT0900V, IT1200, IT1200C, IT1200P, IT1430C, IT1500, IT1500P, IT1830C, IT1900, IT1900M, IT1900P, IT1900V, IYF0520, IYF1000, IYF1400, IYF1800, J0200, J0250, J0320, J0420, J0450, J0600, J0800, J1000, J1300, J1800, M0350, M0420, M0500, M0600, M0700, M1000, M1300, M1400, MT0420, MT0500, MT0700, MT1000, MT1400, P520, P530, Q0200, Q0280, Q0280P, Q0320, Q0320P, Q0370, Q0370P, Q0420, Q0420P, Q0450, Q0450P, Q0460, Q0600, Q0600M, Q0600P, Q0660, Q0800, Q0800M, Q0800P, Q1000, Q1000M, Q1000P, Q1060, Q1300, Q1300M, Q1300P, Q1400C, Q1600, Q1800, Q1800M, Q1800P, QC700, QDUALC, QF2200, QF2300, QF800, RNS012, RNS020, S0300, S0320, S0320P, S0420, S0420P, S0450, S0450P, S0500, S0500P, S0600, S0600C, S0600M, S0600P, S0680C, S0850, S0850M, S0850P, S0870C, S1000, S1000C, S1000M, S1000P, S1200, S1200C, S1400, S1400M, S1400P, S1470C, S1600, S1600M, S1600P, S1800, S1800M, S1800P, S1870C, S2070C, S2170C, S300P, S850M, SF0400, SF0600, SF0900, SF1200, SN012, SN020, SN0450, SN0650, SN0950, SN1250, SU1024YC, U0140, U0190, U0240, U0310, UF0140, UF0190, UF0240, UF0310, UP0140, UP0240, UP0310
Compatible Manufacturer Part Number
B0200, B0250, B0320, B0420, B0450, B0600, B0800, B1000, B1300, B1800, CNF0201, CNF0202, CVDF2100, E0200, E0600, G0200, G0400, G0600, G0800, HT0420, HT0500, HT0700, I0300, I0322, I0450, I0450P, I0500, I0522, I0522P, I0600, I0600M, I0600P, I0606, I0606M, I0606P, I0680C, I0686C, I0850, I0850M, I0870C, I0906, I0906M, I0906V, I0976C, I1000, I1000M, I1000P, I1070C, I1106, I1106P, I1176C, I1200, I1400, I1400M, I1400P, I1406, I1406M, I1406P, I1470C, I1800, I1800M, I1800P, I1870C, I2170C, I2176C, IB0600C, IB0680C, IB0690C, IB0696C, IB0890C, IB1000C, IB1090C, IB800C, IBF0620C, IBF0820C, IBT1020C, ICVD1495, ICVD1496, ICVD1895, ICVD2095, ICVD2096, IF0300, IF0500, IF0600, IF0600C, IF0600M, IF0900, IF0900C, IF0900M, IF1400C, IF1800C, IF2100C, IP0320, IP0500, IT0300, IT0420, IT0450, IT0450P, IT0500, IT0620, IT0620P, IT0750, IT0750M, IT0750P, IT0900, IT0900M, IT0900V, IT1200, IT1200C, IT1200P, IT1430C, IT1500, IT1500P, IT1830C, IT1900, IT1900M, IT1900P, IT1900V, IYF0520, IYF1000, IYF1400, IYF1800, J0200, J0250, J0320, J0420, J0450, J0600, J0800, J1000, J1300, J1800, M0350, M0420, M0500, M0600, M0700, M1000, M1300, M1400, MT0420, MT0500, MT0700, MT1000, MT1400, P520, P530, Q0200, Q0280, Q0280P, Q0320, Q0320P, Q0370, Q0370P, Q0420, Q0420P, Q0450, Q0450P, Q0460, Q0600, Q0600M, Q0600P, Q0660, Q0800, Q0800M, Q0800P, Q1000, Q1000M, Q1000P, Q1060, Q1300, Q1300M, Q1300P, Q1400C, Q1600, Q1800, Q1800M, Q1800P, QC700, QDUALC, QF2200, QF2300, QF800, RNS012, RNS020, S0300, S0320, S0320P, S0420, S0420P, S0450, S0450P, S0500, S0500P, S0600, S0600C, S0600M, S0600P, S0680C, S0850, S0850M, S0850P, S0870C, S1000, S1000C, S1000M, S1000P, S1200, S1200C, S1400, S1400M, S1400P, S1470C, S1600, S1600M, S1600P, S1800, S1800M, S1800P, S1870C, S2070C, S2170C, S300P, S850M, SF0400, SF0600, SF0900, SF1200, SN012, SN020, SN0450, SN0650, SN0950, SN1250, SU1024YC, U0140, U0190, U0240, U0310, UF0140, UF0190, UF0240, UF0310, UP0140, UP0240, UP0310
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamCustomers Also Purchased
Specifications
Product Information
MFR #
5202099
Zoro #
G3776346
UPC #
-
Country of Origin
Mexico
Details
For Use With Mfr. Model Number
B0200, B0250, B0320, B0420, B0450, B0600, B0800, B1000, B1300, B1800, CNF0201, CNF0202, CVDF2100, E0200, E0600, G0200, G0400, G0600, G0800, HT0420, HT0500, HT0700, I0300, I0322, I0450, I0450P, I0500, I0522, I0522P, I0600, I0600M, I0600P, I0606, I0606M, I0606P, I0680C, I0686C, I0850, I0850M, I0870C, I0906, I0906M, I0906V, I0976C, I1000, I1000M, I1000P, I1070C, I1106, I1106P, I1176C, I1200, I1400, I1400M, I1400P, I1406, I1406M, I1406P, I1470C, I1800, I1800M, I1800P, I1870C, I2170C, I2176C, IB0600C, IB0680C, IB0690C, IB0696C, IB0890C, IB1000C, IB1090C, IB800C, IBF0620C, IBF0820C, IBT1020C, ICVD1495, ICVD1496, ICVD1895, ICVD2095, ICVD2096, IF0300, IF0500, IF0600, IF0600C, IF0600M, IF0900, IF0900C, IF0900M, IF1400C, IF1800C, IF2100C, IP0320, IP0500, IT0300, IT0420, IT0450, IT0450P, IT0500, IT0620, IT0620P, IT0750, IT0750M, IT0750P, IT0900, IT0900M, IT0900V, IT1200, IT1200C, IT1200P, IT1430C, IT1500, IT1500P, IT1830C, IT1900, IT1900M, IT1900P, IT1900V, IYF0520, IYF1000, IYF1400, IYF1800, J0200, J0250, J0320, J0420, J0450, J0600, J0800, J1000, J1300, J1800, M0350, M0420, M0500, M0600, M0700, M1000, M1300, M1400, MT0420, MT0500, MT0700, MT1000, MT1400, P520, P530, Q0200, Q0280, Q0280P, Q0320, Q0320P, Q0370, Q0370P, Q0420, Q0420P, Q0450, Q0450P, Q0460, Q0600, Q0600M, Q0600P, Q0660, Q0800, Q0800M, Q0800P, Q1000, Q1000M, Q1000P, Q1060, Q1300, Q1300M, Q1300P, Q1400C, Q1600, Q1800, Q1800M, Q1800P, QC700, QDUALC, QF2200, QF2300, QF800, RNS012, RNS020, S0300, S0320, S0320P, S0420, S0420P, S0450, S0450P, S0500, S0500P, S0600, S0600C, S0600M, S0600P, S0680C, S0850, S0850M, S0850P, S0870C, S1000, S1000C, S1000M, S1000P, S1200, S1200C, S1400, S1400M, S1400P, S1470C, S1600, S1600M, S1600P, S1800, S1800M, S1800P, S1870C, S2070C, S2170C, S300P, S850M, SF0400, SF0600, SF0900, SF1200, SN012, SN020, SN0450, SN0650, SN0950, SN1250, SU1024YC, U0140, U0190, U0240, U0310, UF0140, UF0190, UF0240, UF0310, UP0140, UP0240, UP0310
Fits Brand
Manitowoc
Item
Phil Flat HD Screw, PK 12
For Use With
Panel
Compatible with Manufacturer Model Number
B0200, B0250, B0320, B0420, B0450, B0600, B0800, B1000, B1300, B1800, CNF0201, CNF0202, CVDF2100, E0200, E0600, G0200, G0400, G0600, G0800, HT0420, HT0500, HT0700, I0300, I0322, I0450, I0450P, I0500, I0522, I0522P, I0600, I0600M, I0600P, I0606, I0606M, I0606P, I0680C, I0686C, I0850, I0850M, I0870C, I0906, I0906M, I0906V, I0976C, I1000, I1000M, I1000P, I1070C, I1106, I1106P, I1176C, I1200, I1400, I1400M, I1400P, I1406, I1406M, I1406P, I1470C, I1800, I1800M, I1800P, I1870C, I2170C, I2176C, IB0600C, IB0680C, IB0690C, IB0696C, IB0890C, IB1000C, IB1090C, IB800C, IBF0620C, IBF0820C, IBT1020C, ICVD1495, ICVD1496, ICVD1895, ICVD2095, ICVD2096, IF0300, IF0500, IF0600, IF0600C, IF0600M, IF0900, IF0900C, IF0900M, IF1400C, IF1800C, IF2100C, IP0320, IP0500, IT0300, IT0420, IT0450, IT0450P, IT0500, IT0620, IT0620P, IT0750, IT0750M, IT0750P, IT0900, IT0900M, IT0900V, IT1200, IT1200C, IT1200P, IT1430C, IT1500, IT1500P, IT1830C, IT1900, IT1900M, IT1900P, IT1900V, IYF0520, IYF1000, IYF1400, IYF1800, J0200, J0250, J0320, J0420, J0450, J0600, J0800, J1000, J1300, J1800, M0350, M0420, M0500, M0600, M0700, M1000, M1300, M1400, MT0420, MT0500, MT0700, MT1000, MT1400, P520, P530, Q0200, Q0280, Q0280P, Q0320, Q0320P, Q0370, Q0370P, Q0420, Q0420P, Q0450, Q0450P, Q0460, Q0600, Q0600M, Q0600P, Q0660, Q0800, Q0800M, Q0800P, Q1000, Q1000M, Q1000P, Q1060, Q1300, Q1300M, Q1300P, Q1400C, Q1600, Q1800, Q1800M, Q1800P, QC700, QDUALC, QF2200, QF2300, QF800, RNS012, RNS020, S0300, S0320, S0320P, S0420, S0420P, S0450, S0450P, S0500, S0500P, S0600, S0600C, S0600M, S0600P, S0680C, S0850, S0850M, S0850P, S0870C, S1000, S1000C, S1000M, S1000P, S1200, S1200C, S1400, S1400M, S1400P, S1470C, S1600, S1600M, S1600P, S1800, S1800M, S1800P, S1870C, S2070C, S2170C, S300P, S850M, SF0400, SF0600, SF0900, SF1200, SN012, SN020, SN0450, SN0650, SN0950, SN1250, SU1024YC, U0140, U0190, U0240, U0310, UF0140, UF0190, UF0240, UF0310, UP0140, UP0240, UP0310
Compatible Manufacturer Part Number
B0200, B0250, B0320, B0420, B0450, B0600, B0800, B1000, B1300, B1800, CNF0201, CNF0202, CVDF2100, E0200, E0600, G0200, G0400, G0600, G0800, HT0420, HT0500, HT0700, I0300, I0322, I0450, I0450P, I0500, I0522, I0522P, I0600, I0600M, I0600P, I0606, I0606M, I0606P, I0680C, I0686C, I0850, I0850M, I0870C, I0906, I0906M, I0906V, I0976C, I1000, I1000M, I1000P, I1070C, I1106, I1106P, I1176C, I1200, I1400, I1400M, I1400P, I1406, I1406M, I1406P, I1470C, I1800, I1800M, I1800P, I1870C, I2170C, I2176C, IB0600C, IB0680C, IB0690C, IB0696C, IB0890C, IB1000C, IB1090C, IB800C, IBF0620C, IBF0820C, IBT1020C, ICVD1495, ICVD1496, ICVD1895, ICVD2095, ICVD2096, IF0300, IF0500, IF0600, IF0600C, IF0600M, IF0900, IF0900C, IF0900M, IF1400C, IF1800C, IF2100C, IP0320, IP0500, IT0300, IT0420, IT0450, IT0450P, IT0500, IT0620, IT0620P, IT0750, IT0750M, IT0750P, IT0900, IT0900M, IT0900V, IT1200, IT1200C, IT1200P, IT1430C, IT1500, IT1500P, IT1830C, IT1900, IT1900M, IT1900P, IT1900V, IYF0520, IYF1000, IYF1400, IYF1800, J0200, J0250, J0320, J0420, J0450, J0600, J0800, J1000, J1300, J1800, M0350, M0420, M0500, M0600, M0700, M1000, M1300, M1400, MT0420, MT0500, MT0700, MT1000, MT1400, P520, P530, Q0200, Q0280, Q0280P, Q0320, Q0320P, Q0370, Q0370P, Q0420, Q0420P, Q0450, Q0450P, Q0460, Q0600, Q0600M, Q0600P, Q0660, Q0800, Q0800M, Q0800P, Q1000, Q1000M, Q1000P, Q1060, Q1300, Q1300M, Q1300P, Q1400C, Q1600, Q1800, Q1800M, Q1800P, QC700, QDUALC, QF2200, QF2300, QF800, RNS012, RNS020, S0300, S0320, S0320P, S0420, S0420P, S0450, S0450P, S0500, S0500P, S0600, S0600C, S0600M, S0600P, S0680C, S0850, S0850M, S0850P, S0870C, S1000, S1000C, S1000M, S1000P, S1200, S1200C, S1400, S1400M, S1400P, S1470C, S1600, S1600M, S1600P, S1800, S1800M, S1800P, S1870C, S2070C, S2170C, S300P, S850M, SF0400, SF0600, SF0900, SF1200, SN012, SN020, SN0450, SN0650, SN0950, SN1250, SU1024YC, U0140, U0190, U0240, U0310, UF0140, UF0190, UF0240, UF0310, UP0140, UP0240, UP0310
Compatible Pump Manufacturer Part Number
B0200, B0250, B0320, B0420, B0450, B0600, B0800, B1000, B1300, B1800, CNF0201, CNF0202, CVDF2100, E0200, E0600, G0200, G0400, G0600, G0800, HT0420, HT0500, HT0700, I0300, I0322, I0450, I0450P, I0500, I0522, I0522P, I0600, I0600M, I0600P, I0606, I0606M, I0606P, I0680C, I0686C, I0850, I0850M, I0870C, I0906, I0906M, I0906V, I0976C, I1000, I1000M, I1000P, I1070C, I1106, I1106P, I1176C, I1200, I1400, I1400M, I1400P, I1406, I1406M, I1406P, I1470C, I1800, I1800M, I1800P, I1870C, I2170C, I2176C, IB0600C, IB0680C, IB0690C, IB0696C, IB0890C, IB1000C, IB1090C, IB800C, IBF0620C, IBF0820C, IBT1020C, ICVD1495, ICVD1496, ICVD1895, ICVD2095, ICVD2096, IF0300, IF0500, IF0600, IF0600C, IF0600M, IF0900, IF0900C, IF0900M, IF1400C, IF1800C, IF2100C, IP0320, IP0500, IT0300, IT0420, IT0450, IT0450P, IT0500, IT0620, IT0620P, IT0750, IT0750M, IT0750P, IT0900, IT0900M, IT0900V, IT1200, IT1200C, IT1200P, IT1430C, IT1500, IT1500P, IT1830C, IT1900, IT1900M, IT1900P, IT1900V, IYF0520, IYF1000, IYF1400, IYF1800, J0200, J0250, J0320, J0420, J0450, J0600, J0800, J1000, J1300, J1800, M0350, M0420, M0500, M0600, M0700, M1000, M1300, M1400, MT0420, MT0500, MT0700, MT1000, MT1400, P520, P530, Q0200, Q0280, Q0280P, Q0320, Q0320P, Q0370, Q0370P, Q0420, Q0420P, Q0450, Q0450P, Q0460, Q0600, Q0600M, Q0600P, Q0660, Q0800, Q0800M, Q0800P, Q1000, Q1000M, Q1000P, Q1060, Q1300, Q1300M, Q1300P, Q1400C, Q1600, Q1800, Q1800M, Q1800P, QC700, QDUALC, QF2200, QF2300, QF800, RNS012, RNS020, S0300, S0320, S0320P, S0420, S0420P, S0450, S0450P, S0500, S0500P, S0600, S0600C, S0600M, S0600P, S0680C, S0850, S0850M, S0850P, S0870C, S1000, S1000C, S1000M, S1000P, S1200, S1200C, S1400, S1400M, S1400P, S1470C, S1600, S1600M, S1600P, S1800, S1800M, S1800P, S1870C, S2070C, S2170C, S300P, S850M, SF0400, SF0600, SF0900, SF1200, SN012, SN020, SN0450, SN0650, SN0950, SN1250, SU1024YC, U0140, U0190, U0240, U0310, UF0140, UF0190, UF0240, UF0310, UP0140, UP0240, UP0310
Description
Screw, Product Type Screw, Color Silver
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MANITOWOC Water Pump (2008119)
- MANITOWOC Thumbscrew (40001217)
- MANITOWOC Water Diverter (7602213)
- MANITOWOC Jg 0-Ring (7601983)
- PANASONIC PLATE (FFV4670003S)
- PANASONIC PLATE (FFV5710001S)
- PANASONIC LABEL (FFV51VHL1012)
- PANASONIC PC BOARD (FFV0511VH1)
- POWERMAX Replacement Motor (R-P1170-CG)
- FOSTORIA OEM Replacement Motor, 1/15 hp (08482001)
- TEMPCO T-Stat SPST 60-250 Deg F (TST-101-137)
- LIEBERT Humidifier 5, 1 Phase, 220/277 (127849P1)
- TELEDYNE LAARS Hot Surface Ignitor with Gasket (RW2002300)
- SPENCE Bends and Fittings F/ 4" E-Valve (BF-4-KIT)
- DANFOSS KP36 PRESSURE CONTROL 15-150# (060-217791)