Zoro Homepage

Pin Retaining

  • Mfr # 4140023

  • Zoro # G4167217


product price: $13.69
/ea

Key Features

For Use With
Q160 Model Paddle Wheel
Fits Brand
Manitowoc
For Use With Mfr. Model Number
IT0620P, IYF0520, M0350, M0420, MT0420, Q160, Q290M, Q310, S0420, S0420P, S0450, S0450P, S160, S310, SFA, SPA
Product Type
Retaining Pin
Compatible with Manufacturer Model Number
IT0620P, IYF0520, M0350, M0420, MT0420, Q160, Q290M, Q310, S0420, S0420P, S0450, S0450P, S160, S310, SFA, SPA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4140023
Zoro #
G4167217
UPC #
-
Country of Origin
United States

Details

For Use With
Q160 Model Paddle Wheel
Fits Brand
Manitowoc
Item
Retaining Pin
For Use With Mfr. Model Number
IT0620P, IYF0520, M0350, M0420, MT0420, Q160, Q290M, Q310, S0420, S0420P, S0450, S0450P, S160, S310, SFA, SPA
Product Type
Retaining Pin
Compatible with Manufacturer Model Number
IT0620P, IYF0520, M0350, M0420, MT0420, Q160, Q290M, Q310, S0420, S0420P, S0450, S0450P, S160, S310, SFA, SPA
For Use with Mfr Model Number
IT0620P, IYF0520, M0350, M0420, MT0420, Q160, Q290M, Q310, S0420, S0420P, S0450, S0450P, S160, S310, SFA, SPA
Compatible Manufacturer Part Number
IT0620P, IYF0520, M0350, M0420, MT0420, Q160, Q290M, Q310, S0420, S0420P, S0450, S0450P, S160, S310, SFA, SPA
Compatible with Mfr. Model No.
IT0620P, IYF0520, M0350, M0420, MT0420, Q160, Q290M, Q310, S0420, S0420P, S0450, S0450P, S160, S310, SFA, SPA
Compatible Manufacturer Model Number
IT0620P, IYF0520, M0350, M0420, MT0420, Q160, Q290M, Q310, S0420, S0420P, S0450, S0450P, S160, S310, SFA, SPA
Compatible with Manufacturer Model No.
IT0620P, IYF0520, M0350, M0420, MT0420, Q160, Q290M, Q310, S0420, S0420P, S0450, S0450P, S160, S310, SFA, SPA
Compatible Pump Manufacturer Part Number
IT0620P, IYF0520, M0350, M0420, MT0420, Q160, Q290M, Q310, S0420, S0420P, S0450, S0450P, S160, S310, SFA, SPA
Compatible Mfr. Model Number
IT0620P, IYF0520, M0350, M0420, MT0420, Q160, Q290M, Q310, S0420, S0420P, S0450, S0450P, S160, S310, SFA, SPA

Description

Retaining Pin, Product Type Retaining Pin, Color Silver, Compatible with Manufacturer Model Number IT0620P, IYF0520, M0350, M0420, MT0420, Q160, Q290M, Q310, S0420, S0420P, S0450, S0450P, S160, S310, SFA, SPA, Overall Height 3 in, Overall Width 4 in, Overall Depth 2 in, Compatible with Grainger Part Number 10L474, 10L475, 10L476, 10L477, 3WRJ9, 3WRK1, For Use With Q160 Model Paddle Wheel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.