Zoro Homepage

Ptcr, Motor Start, 10 Amp

  • Mfr # 8505003

  • Zoro # G7275432


product price: $59.99
/ea

Key Features

For Use With
Control Box
For Use With Mfr. Model Number
I0300, I0450, I0450P, IF0300, IF0500N, IT0450, IT0450P, IT1200, IT1200P, J0200, J0250, J0320, J0420, J0450, JC0495, JC0895, Q, Q0280, Q0320, Q0320P, Q0370P, Q0420, Q0420P, Q0450, Q0450P, S0500, S0500P, S0600P, U0310, UF0310
Compatible with Manufacturer Model Number
I0300, I0450, I0450P, IF0300, IF0500N, IT0450, IT0450P, IT1200, IT1200P, J0200, J0250, J0320, J0420, J0450, JC0495, JC0895, Q, Q0280, Q0320, Q0320P, Q0370P, Q0420, Q0420P, Q0450, Q0450P, S0500, S0500P, S0600P, U0310, UF0310
For Use with Mfr Model Number
I0300, I0450, I0450P, IF0300, IF0500N, IT0450, IT0450P, IT1200, IT1200P, J0200, J0250, J0320, J0420, J0450, JC0495, JC0895, Q, Q0280, Q0320, Q0320P, Q0370P, Q0420, Q0420P, Q0450, Q0450P, S0500, S0500P, S0600P, U0310, UF0310
Compatible Manufacturer Part Number
I0300, I0450, I0450P, IF0300, IF0500N, IT0450, IT0450P, IT1200, IT1200P, J0200, J0250, J0320, J0420, J0450, JC0495, JC0895, Q, Q0280, Q0320, Q0320P, Q0370P, Q0420, Q0420P, Q0450, Q0450P, S0500, S0500P, S0600P, U0310, UF0310
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8505003
Zoro #
G7275432
UPC #
-
Country of Origin
United States

Details

Item
Coefficient Resistor
For Use With
Control Box
For Use With Mfr. Model Number
I0300, I0450, I0450P, IF0300, IF0500N, IT0450, IT0450P, IT1200, IT1200P, J0200, J0250, J0320, J0420, J0450, JC0495, JC0895, Q, Q0280, Q0320, Q0320P, Q0370P, Q0420, Q0420P, Q0450, Q0450P, S0500, S0500P, S0600P, U0310, UF0310
Compatible with Manufacturer Model Number
I0300, I0450, I0450P, IF0300, IF0500N, IT0450, IT0450P, IT1200, IT1200P, J0200, J0250, J0320, J0420, J0450, JC0495, JC0895, Q, Q0280, Q0320, Q0320P, Q0370P, Q0420, Q0420P, Q0450, Q0450P, S0500, S0500P, S0600P, U0310, UF0310
For Use with Mfr Model Number
I0300, I0450, I0450P, IF0300, IF0500N, IT0450, IT0450P, IT1200, IT1200P, J0200, J0250, J0320, J0420, J0450, JC0495, JC0895, Q, Q0280, Q0320, Q0320P, Q0370P, Q0420, Q0420P, Q0450, Q0450P, S0500, S0500P, S0600P, U0310, UF0310
Compatible Manufacturer Part Number
I0300, I0450, I0450P, IF0300, IF0500N, IT0450, IT0450P, IT1200, IT1200P, J0200, J0250, J0320, J0420, J0450, JC0495, JC0895, Q, Q0280, Q0320, Q0320P, Q0370P, Q0420, Q0420P, Q0450, Q0450P, S0500, S0500P, S0600P, U0310, UF0310
Compatible with Mfr. Model No.
I0300, I0450, I0450P, IF0300, IF0500N, IT0450, IT0450P, IT1200, IT1200P, J0200, J0250, J0320, J0420, J0450, JC0495, JC0895, Q, Q0280, Q0320, Q0320P, Q0370P, Q0420, Q0420P, Q0450, Q0450P, S0500, S0500P, S0600P, U0310, UF0310
Compatible Manufacturer Model Number
I0300, I0450, I0450P, IF0300, IF0500N, IT0450, IT0450P, IT1200, IT1200P, J0200, J0250, J0320, J0420, J0450, JC0495, JC0895, Q, Q0280, Q0320, Q0320P, Q0370P, Q0420, Q0420P, Q0450, Q0450P, S0500, S0500P, S0600P, U0310, UF0310
Compatible with Manufacturer Model No.
I0300, I0450, I0450P, IF0300, IF0500N, IT0450, IT0450P, IT1200, IT1200P, J0200, J0250, J0320, J0420, J0450, JC0495, JC0895, Q, Q0280, Q0320, Q0320P, Q0370P, Q0420, Q0420P, Q0450, Q0450P, S0500, S0500P, S0600P, U0310, UF0310
Compatible Pump Manufacturer Part Number
I0300, I0450, I0450P, IF0300, IF0500N, IT0450, IT0450P, IT1200, IT1200P, J0200, J0250, J0320, J0420, J0450, JC0495, JC0895, Q, Q0280, Q0320, Q0320P, Q0370P, Q0420, Q0420P, Q0450, Q0450P, S0500, S0500P, S0600P, U0310, UF0310
Compatible Mfr. Model Number
I0300, I0450, I0450P, IF0300, IF0500N, IT0450, IT0450P, IT1200, IT1200P, J0200, J0250, J0320, J0420, J0450, JC0495, JC0895, Q, Q0280, Q0320, Q0320P, Q0370P, Q0420, Q0420P, Q0450, Q0450P, S0500, S0500P, S0600P, U0310, UF0310

Description

Coefficient Resistor, Product Type Coefficient Resistor, Color Black, Compatible Manufacturer Model Number I0300, I0450, I0450P, IF0300, IF0500N, IT0450, IT0450P, IT1200, IT1200P, J0200, J0250, J0320, J0420, J0450, JC0495, JC0895, Q, Q0280, Q0320, Q0320P, Q0370P, Q0420, Q0420P, Q0450, Q0450P, S0500, S0500P, S0600P, U0310, UF0310, Overall Height 7/8 in, Overall Width 1 5/8 in, Overall Depth 7/8 in, For Use With Control Box

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.